

LOCTITE
LOCTITE
PC 3967 4.8ML
LOCTITE LOCTITE
Description
LOCTITE PC 3967 4.8ML
Stripped Thread Repair Kit; 12.9 ML Nominal Capacity Volume; Gray Color; Kit Packing Type; 300 Deg F Maximum Temperature Range; Loctite; Includes Release Agent, Thread SealantMost Metal, Wood Applicable Material; Stipped Thread Riper Application
Part #
PC 3967 4.8ML
BDI #
24600849
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Chemicals/Surface-Treatments/Special-Purpose/PC-3967-4-8ML/p/24600849
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
12350000
Weight / Kilogram
0
Product Group - BDI
C00104
Harmonized Tariff Code
3506.99.00.00
Noun
Kit
Keyword String
Stripped Thread Repair
Manufacturer URL
https://www.loctite.com
Product Detail
Stripped Thread Repair Kit
Product Specification
12.9 ML Nominal Capacity Volume; Gray Color; Kit Packing Type; 300 Deg F Maximum Temperature Range; Loctite; Includes Release Agent, Thread SealantMost Metal, Wood Applicable Material; Stipped Thread Riper Application
Long Description
Stripped Thread Repair Kit; 12.9 ML Nominal Capacity Volume; Gray Color; Kit Packing Type; 300 Deg F Maximum Temperature Range; Loctite; Includes Release Agent, Thread SealantMost Metal, Wood Applicable Material; Stipped Thread Riper Application