https://www.bdiexpress.com/medias/INDXXXXXXXXX-18181071-300x300.jpg?context=bWFzdGVyfHJvb3R8NjYyMXxpbWFnZS9qcGVnfGFHTXhMMmhsTWk4eE1EYzJOakEzTXpRek1EQTBOaTlKVGtSWVdGaFlXRmhZV0ZoZk1UZ3hPREV3TnpGZk16QXdlRE13TUM1cWNHY3xjMjYyOGNlNTRkZmVlYzM0MDUwMzc2MTg2OTYwNTI1MjkwZjM4NmRjODQzZWM2MTFjOTY4YjgzOWZlOTU2MDg4
https://www.bdiexpress.com/medias/INDXXXXXXXXX-18181071-300x300.jpg?context=bWFzdGVyfHJvb3R8NjYyMXxpbWFnZS9qcGVnfGFHTXhMMmhsTWk4eE1EYzJOakEzTXpRek1EQTBOaTlKVGtSWVdGaFlXRmhZV0ZoZk1UZ3hPREV3TnpGZk16QXdlRE13TUM1cWNHY3xjMjYyOGNlNTRkZmVlYzM0MDUwMzc2MTg2OTYwNTI1MjkwZjM4NmRjODQzZWM2MTFjOTY4YjgzOWZlOTU2MDg4
SIMMS
SIMMS
T-2005
SIMMS SIMMS
Description
T-2005 ROLLER TRAY ; 240MM/9-1/2IN
Tray; 11" Heavy Duty Paint
Part #
T-2005
BDI #
18181071
Details
15.83
CAD
2099-12-31
http://schema.org/NewCondition
http://schema.org/InStock
https://www.bdiexpress.com/ca/en/Categories/Chemicals/T-2005/p/18181071
Your Price
$ 15.83 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
47130000
Weight / Kilogram
0
EAN
0058391020053
Product Group - BDI
G00210
Noun
Tray
Product Detail
Tray
Product Specification
Tray; 11" Heavy Duty Paint
Long Description
Tray; 11" Heavy Duty Paint
