https://www.bdiexpress.com/medias/INDWARXXXXXX-5104-452-FLD-ASSY-300x300.jpg?context=bWFzdGVyfHJvb3R8MjE0NDR8aW1hZ2UvanBlZ3xhRFZsTDJnMVpTOHhNRFF3TnpVME1USTNOamN3TWk5SlRrUlhRVkpZV0ZoWVdGaGZOVEV3TkY4ME5USmZSa3hFWDBGVFUxbGZNekF3ZURNd01DNXFjR2N8NDk5MWIwMzU1NDdiMmQ2ZDI4MjM2MzVkODQxOWVhMWUyMDEzMDM3ZDAxYWQyMDZhOWY1MDgwYjc2MTk2NTc0Nw
https://www.bdiexpress.com/medias/INDWARXXXXXX-5104-452-FLD-ASSY-300x300.jpg?context=bWFzdGVyfHJvb3R8MjE0NDR8aW1hZ2UvanBlZ3xhRFZsTDJnMVpTOHhNRFF3TnpVME1USTNOamN3TWk5SlRrUlhRVkpZV0ZoWVdGaGZOVEV3TkY4ME5USmZSa3hFWDBGVFUxbGZNekF3ZURNd01DNXFjR2N8NDk5MWIwMzU1NDdiMmQ2ZDI4MjM2MzVkODQxOWVhMWUyMDEzMDM3ZDAxYWQyMDZhOWY1MDgwYjc2MTk2NTc0Nw
WARNER ELECTRIC
WARNER ELECTRIC
5104-452-066
WARNER ELECTRIC WARNER ELECTRIC
Description
5104-452-066 FIELD AND ROTOR ASSEMBLY ; SF/SFC400-1 90V BM
Rotor Assembly; 90VDC Voltage; For SF/SFC400 Clutch/Brake Application
Part #
30179051
BDI #
947678
Details
2000.65
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Clutches-and-Brakes/5104-452-066/p/947678
Your Price
$ 2,000.65 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111500
Weight / Kilogram
1.803
EAN
0786582037527
Product Group - BDI
C02104
Noun
Assembly
Keyword String
Rotor
Manufacturer URL
https://www.warnerelectric.com
Product Detail
Rotor Assembly
Product Specification
90VDC Voltage
Long Description
Rotor Assembly; 90VDC Voltage; For SF/SFC400 Clutch/Brake Application
