https://www.bdiexpress.com/medias/INDWARXXXXXX-5311-631-PB-300x300.jpg?context=bWFzdGVyfHJvb3R8Mjk5MjV8aW1hZ2UvanBlZ3xhRFUyTDJoa05DOHhNRFF3TnpZMk5UUTJOelF5TWk5SlRrUlhRVkpZV0ZoWVdGaGZOVE14TVY4Mk16RmZVRUpmTXpBd2VETXdNQzVxY0djfDc3YjMyODY5NTFmZTY3NGQ3MWE1M2QwMmE0MGUxOGFlNTU1ZGYzYmUzODg5YjU0ZTUwNTU2NTE0MTNiOGNiNGE
WARNER ELECTRIC
WARNER ELECTRIC
5311-631-007
WARNER ELECTRIC WARNER ELECTRIC
Description
5311-631-007 MAGNET ASSEMBLY ; PB/PCB-825 6V OM
Magnet Assembly; 6VDC Voltage; For PB/PCB-825 Clutch/Brake Application
Part #
30179222
BDI #
948436
Details
1803.2
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Clutches-and-Brakes/5311-631-007/p/948436
Your Price
$ 1,803.20 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111500
Weight / Kilogram
0.453
EAN
0786582059079
Product Group - BDI
C02104
Noun
Assembly
Keyword String
Magnet
Manufacturer URL
https://www.warnerelectric.com
Product Detail
Magnet Assembly
Product Specification
6VDC Voltage
Long Description
Magnet Assembly; 6VDC Voltage; For PB/PCB-825 Clutch/Brake Application