WARNER ELECTRIC
WARNER ELECTRIC
5333-631-009
WARNER ELECTRIC WARNER ELECTRIC
Description
5333-631-009 MAGNET ASSEMBLY ; 90V PCB-1225/1000
Magnet Assembly; 90VDC Voltage; For PCB-1225/1000 Clutch/Brake Application
Part #
30066832
BDI #
947189
Details
3725.32
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Clutches-and-Brakes/5333-631-009/p/947189
Your Price
$ 3,725.32 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
23153100
Weight / Kilogram
68.04
EAN
0786582060174
Product Group - BDI
C02104
Noun
Assembly
Keyword String
Magnet
Manufacturer URL
https://www.warnerelectric.com
Product Detail
Magnet Assembly
Product Specification
90VDC Voltage
Long Description
Magnet Assembly; 90VDC Voltage; For PCB-1225/1000 Clutch/Brake Application