Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

5371-270-044 https://www.bdiexpress.com/medias/INDWELCLUTCH-EL-EM-M-CFACE-300x300.jpg?context=bWFzdGVyfHJvb3R8MTc0NDl8aW1hZ2UvanBlZ3xhRFl6TDJobFpTODVPVGt5TURVMk9EazNOVFkyTDBsT1JGZEZURU5NVlZSRFNGOUZURjlGVFY5TlgwTkdRVU5GWHpNd01IZ3pNREF1YW5Cbnw1YzFlNTk1ZWNmOThiMGJhMzhiZTU2MzRmYmQwYTlhOGYwODE2OWFiZmFiMmI3Y2FmMzE4OTAyNGIzODcyZTQ0
954441 Clutches and Brakes 

WARNER ELECTRIC WARNER ELECTRIC

5371-270-044

Description

5371-270-044 CLUTCH BRAKE ASSEMBLY ; EM-210-10 90V LABEL LEADS

Braking Clutch Assembly; Electrical; 1-1/8" Straight Bore; Hollow Bore Input; Hollow Bore Output; 90VDC; 95LBS-FT Torque; 213C to 184TC Frame; Shaft Thru; Friction Facing; Coil Return; Cylindrical Housing; Bidirectional; 3600RPM; Finned Design; Single Conduit

Part #

5371-270-044

BDI #
954441

Details

2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price Request A Price BDIExpress
QTY

Inventory

Total: Available to order

Brand
Manufacturer Name
REGAL REXNORD
Minimum Buy Quantity
N/A
UNSPSC
26112104
Weight / Kilogram
1.359
EAN
0786582800145
Product Group - BDI
C02104
Noun
Assembly
Keyword String
Braking Clutch
Manufacturer URL
https://www.warnerelectric.com
Product Detail
Braking Clutch Assembly
Product Specification
Electrical; 1-1/8" Straight Bore; Hollow Bore Input; Hollow Bore Output; 90VDC; 95LBS-FT Torque; 213C to 184TC Frame; Shaft Thru; Friction Facing; Coil Return; Cylindrical Housing; Bidirectional; 3600RPM; Finned Design; Single Conduit
Long Description
Braking Clutch Assembly; Electrical; 1-1/8" Straight Bore; Hollow Bore Input; Hollow Bore Output; 90VDC; 95LBS-FT Torque; 213C to 184TC Frame; Shaft Thru; Friction Facing; Coil Return; Cylindrical Housing; Bidirectional; 3600RPM; Finned Design; Single Conduit