https://www.bdiexpress.com/medias/SROWELHUBXXX-ARMATURE-300x300.jpg?context=bWFzdGVyfHJvb3R8MTYwNTN8aW1hZ2UvanBlZ3xhREl5TDJobU1pODVPVGt5TURVMk56WTJORGswTDFOU1QxZEZURWhWUWxoWVdGOUJVazFCVkZWU1JWOHpNREI0TXpBd0xtcHdad3w4YjM2YmM5ZTdlY2Q4NzYxYjQwYmY0YWIxNzc0Y2NhOThlYWQ1NzA3NTZhMmI0MmM3YzBiZTk4NjAxMjNjNmY0
https://www.bdiexpress.com/medias/SROWELHUBXXX-ARMATURE-300x300.jpg?context=bWFzdGVyfHJvb3R8MTYwNTN8aW1hZ2UvanBlZ3xhREl5TDJobU1pODVPVGt5TURVMk56WTJORGswTDFOU1QxZEZURWhWUWxoWVdGOUJVazFCVkZWU1JWOHpNREI0TXpBd0xtcHdad3w4YjM2YmM5ZTdlY2Q4NzYxYjQwYmY0YWIxNzc0Y2NhOThlYWQ1NzA3NTZhMmI0MmM3YzBiZTk4NjAxMjNjNmY0
WARNER ELECTRIC
WARNER ELECTRIC
540-1642
WARNER ELECTRIC WARNER ELECTRIC
Description
540-1642 SOCKET POWER SUPPLY ; PLUG-IN 170VA 120VAC @ 50/60HZ I/P
Armature Hub; 170VAC Voltage; For Clutch and Brake
Part #
30190165
BDI #
948770
Details
267.33
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Clutches-and-Brakes/540-1642/p/948770
Your Price
$ 267.33 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111500
Weight / Kilogram
0.242
EAN
0786582072658
Product Group - BDI
C02104
Noun
Hub
Keyword String
Armature
Manufacturer URL
https://www.warnerelectric.com
Product Detail
Armature Hub
Product Specification
170VAC Voltage
Long Description
Armature Hub; 170VAC Voltage; For Clutch and Brake

