DODGE
DODGE
56 DBEC-6-MA-287/575 VAC
DODGE DODGE
Description
56 DBEC-6-MA-287/575 VAC ; POR
Motor Brake; 5/8" Bore; 6.63" Outside Diameter; 6 Ft-Lb Torque Rating; 287/575VAC Coil Voltage; D Series Finished Bore Food Duty
Part #
56 DBEC-6-MA-287/575 VAC
BDI #
22273291
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Clutches-and-Brakes/56-DBEC-6-MA-287-575-VAC/p/22273291
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31163000
Weight / Kilogram
5.307
EAN
0782475825820
Product Group - BDI
M02304
Noun
Brake
Keyword String
Motor
Manufacturer URL
https://dodgeindustrial.com
Manufacturer Internal Number
031914
Weight / LBS
12
Product Detail
Motor Brake
Product Specification
5/8" Bore; 6.63" Outside Diameter; 6 Ft-Lb Torque Rating; 287/575VAC Coil Voltage; D Series Finished Bore Food Duty
Long Description
Motor Brake; 5/8" Bore; 6.63" Outside Diameter; 6 Ft-Lb Torque Rating; 287/575VAC Coil Voltage; D Series Finished Bore Food Duty
