SKF
SKF
5908-VAW
SKF SKF
Description
5908-VAW ANGULAR CONTACT BALL BEARING ; NON-RETURNABLE ROULEMENT A BILLES
Ball Bearings Clutch Release Unit; 1.574" ID X 2.441" OD X 0.813" WD
Part #
5908-VAW
BDI #
1301076
Details
76.05
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Clutches-and-Brakes/5908-VAW/p/1301076
Your Price
$ 76.05 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111900
Weight / Kilogram
0.197
EAN
0085311064583
Product Group - BDI
B04334
Noun
Unit
Keyword String
Clutch Release
Product Detail
Clutch Release Unit
Product Specification
Ball Bearing Clutch Release Unit; 1.574" ID X 2.441" OD X 0.813" WD
Long Description
Ball Bearings Clutch Release Unit; 1.574" ID X 2.441" OD X 0.813" WD

