NEXEN
NEXEN
805900
NEXEN NEXEN
Description
805900 MOTOR BRAKE ; 0.125IN NPT 80PSI AIR/SPRING
Clutch; Mechanical; Friction Brake; 0.625" Bore; Enclosed; 1800RPM Max Speed; 56C Frame; 0.125" NPT; Spring Actuation; Air Return; Spring Engaged; NEMA C-Face; Through Bore Brake; With Manual Release
Part #
805900
BDI #
456844
Details
1851.83
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Clutches-and-Brakes/805900/p/456844
Your Price
$ 1,851.83 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111912
Weight / Kilogram
6.895
EAN
0662284156196
Product Group - BDI
C02104
Harmonized Tariff Code
8483.60.40.40
Noun
Clutch
Keyword String
Mechanical
Manufacturer URL
https://www.nexengroup.com
Weight / LBS
15.2
Product Detail
Friction Brake
Product Specification
Friction Brake; 0.625" Bore; Enclosed; 1800RPM Max Speed; 56C Frame; 0.125" NPT; Spring Actuation; Air Return; Spring Engaged; NEMA C-Face; Through Bore Brake; With Manual Release
Long Description
Clutch; Mechanical; Friction Brake; 0.625" Bore; Enclosed; 1800RPM Max Speed; 56C Frame; 0.125" NPT; Spring Actuation; Air Return; Spring Engaged; NEMA C-Face; Through Bore Brake; With Manual Release