NEXEN
NEXEN
933600
NEXEN NEXEN
Description
933600 AIR ACTUATED CALIPER BRAKE ; 0.250IN NPT 80PSI SPRING/AIR
Brake; Pneumatic; Maximum Static Torque 19000In-Lbs; 39Hp; Soft Start
Part #
933600
BDI #
455909
Details
2602.34
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Clutches-and-Brakes/933600/p/455909
Your Price
$ 2,602.34 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26112101
Weight / Kilogram
16.988
EAN
0662284167048
Product Group - BDI
C02104
Noun
Braking System
Keyword String
Air
Manufacturer URL
https://www.nexengroup.com
Weight / LBS
37.5
Product Detail
Brake
Product Specification
Pneumatic; Maximum Static Torque 19000In-Lbs; 39Hp; Soft Start
Long Description
Brake; Pneumatic; Maximum Static Torque 19000In-Lbs; 39Hp; Soft Start