https://www.bdiexpress.com/medias/INDDYCCLUTCH-EL-SL-SHFT-300x300.jpg?context=bWFzdGVyfHJvb3R8NzM1MXxpbWFnZS9qcGVnfGFESmtMMmd6T1M4eE1EYzJPRGs0TXpnNE16Z3dOaTlKVGtSRVdVTkRURlZVUTBoZlJVeGZVMHhmVTBoR1ZGOHpNREI0TXpBd0xtcHdad3xiNWY1ODlmNWJkNWU5NGQ1NTgyMjYzMWI2ZThjY2MyNzJjYWI2MWU4YzY2NDU0ZDk1MmYyZjg2Y2NmMDhmYTFi
https://www.bdiexpress.com/medias/INDDYCCLUTCH-EL-SL-SHFT-300x300.jpg?context=bWFzdGVyfHJvb3R8NzM1MXxpbWFnZS9qcGVnfGFESmtMMmd6T1M4eE1EYzJPRGs0TXpnNE16Z3dOaTlKVGtSRVdVTkRURlZVUTBoZlJVeGZVMHhmVTBoR1ZGOHpNREI0TXpBd0xtcHdad3xiNWY1ODlmNWJkNWU5NGQ1NTgyMjYzMWI2ZThjY2MyNzJjYWI2MWU4YzY2NDU0ZDk1MmYyZjg2Y2NmMDhmYTFi
WARNER ELECTRIC
WARNER ELECTRIC
0110-1311
WARNER ELECTRIC WARNER ELECTRIC
Description
0110-1311 ELECTRICAL CLUTCH ; SL-11 90VDC 1/4
Clutch; Electrical Activation; Straight | Finished Bore; 1/4" Bore; Hollow Bore Input; Hollow Bore Output; Shaft Mount; 90VDC Voltage; Bidirectional Rotation; Static Torque 6Lb-in
Part #
30180794
BDI #
301001
Details
500.41
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Clutches-and-Brakes/Electric-Clutches-and-Brakes/0110-1311/p/301001
Your Price
$ 500.41 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111909
Weight / Kilogram
0.453
EAN
0883680029758
Product Group - BDI
C02104
Product Name
Clutch
Activation
Electrical
Bore Profile
Straight | Finished
Input Type
Hollow Bore
Output Type
Hollow Bore
Mounting Method
Shaft
Voltage Rating
90VDC
Direction of Rotation
Bidirectional
Number of Stop Collars
0
Torque
Static Torque 6Lb-in
Product Type
Armature Facing
Motion Type
Starting
Actuation/Return
Coil | Spring
Product Series
SL
Housing Style
Cylindrical
Shaft-Thru/End
Thru
Power Off Status
Disengagement
Resistance Ohm
1930Ohm
Number of Friction Discs
0
Lead Wire Position
External
Application
Printers | Microfilm Readers | Conveyors | Document Feeders | Textile Equipment
Inch - Metric
Inch
Other Features
Zero Backlash | Loose-Fitting Pin
Category - BDI
Clutches and Brakes
Harmonized Tariff Code
8505.20.00.00
Noun
Clutch
Keyword String
Electrical
Manufacturer URL
https://www.warnerelectric.com
Manufacturer Item Number
0110-1311
Weight / LBS
0.2
Long Description
Clutch; Electrical Activation; Straight | Finished Bore; 1/4" Bore; Hollow Bore Input; Hollow Bore Output; Shaft Mount; 90VDC Voltage; Bidirectional Rotation; Static Torque 6Lb-in
Bore
0.25 Inch | 6.35 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

