Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

0114-1611 https://www.bdiexpress.com/medias/INDDYCCLUTCH-EL-SL-SHFT-300x300.jpg?context=bWFzdGVyfHJvb3R8NzM1MXxpbWFnZS9qcGVnfGFESmtMMmd6T1M4eE1EYzJPRGs0TXpnNE16Z3dOaTlKVGtSRVdVTkRURlZVUTBoZlJVeGZVMHhmVTBoR1ZGOHpNREI0TXpBd0xtcHdad3xiNWY1ODlmNWJkNWU5NGQ1NTgyMjYzMWI2ZThjY2MyNzJjYWI2MWU4YzY2NDU0ZDk1MmYyZjg2Y2NmMDhmYTFi
301027 Electric Clutches and Brakes 

WARNER ELECTRIC WARNER ELECTRIC

0114-1611

Description

0114-1611 ELECTRICAL CLUTCH ; SL-22 90VDC 1/2

Clutch; Electrical Activation; Straight | Finished Bore; 1/2" Bore; Hollow Bore Input; Hollow Bore Output; Shaft Mount; 90VDC Voltage; Bidirectional Rotation; Static Torque 50Lb-in

Part #

0114-1611

BDI #
301027

Details

2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price Request A Price BDIExpress
QTY

Inventory

Total: Available to order

Brand
Manufacturer Name
REGAL REXNORD
Minimum Buy Quantity
N/A
UNSPSC
26111909
Weight / Kilogram
0.45
EAN
0883680030303
Product Group - BDI
C02104
Product Name
Clutch
Activation
Electrical
Bore Profile
Straight | Finished
Input Type
Hollow Bore
Output Type
Hollow Bore
Mounting Method
Shaft
Voltage Rating
90VDC
Direction of Rotation
Bidirectional
Number of Stop Collars
0
Torque
Static Torque 50Lb-in
Product Type
Armature Facing
Motion Type
Starting
Actuation/Return
Coil | Spring
Product Series
SL
Housing Style
Cylindrical
Shaft-Thru/End
Thru
Power Off Status
Disengagement
Resistance Ohm
1140Ohm
Number of Friction Discs
0
Lead Wire Position
External
Application
Printers | Microfilm Readers | Conveyors | Document Feeders | Textile Equipment
Inch - Metric
Inch
Other Features
Zero Backlash | Loose-Fitting Pin
Category - BDI
Clutches and Brakes
Harmonized Tariff Code
8505.20.00.00
Noun
Clutch
Keyword String
Electrical
Manufacturer URL
https://www.warnerelectric.com
Manufacturer Item Number
0114-1611
Weight / LBS
1.25
Long Description
Clutch; Electrical Activation; Straight | Finished Bore; 1/2" Bore; Hollow Bore Input; Hollow Bore Output; Shaft Mount; 90VDC Voltage; Bidirectional Rotation; Static Torque 50Lb-in
Bore
0.5 Inch | 12.7 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh