STEARNS BRAKE
								STEARNS BRAKE
							
						
					1-056-132-00-DNF
				 
				STEARNS BRAKE STEARNS BRAKE
Description
						
                            
								1-056-132-00-DNF BRAKE ASSY
Brake; Electrical Activation; Straight | Finished Bore; 7/8" Bore; Hollow Bore Input; C-Face | Shaft Mount; 575VAC Voltage; Bidirectional Rotation; Static Torque 10Lb-ft
                         	Part #
	                    
	                      	0306458
							BDI #
						
	                      	19245913
							
						
Details
                    
                        2600.24
                            CAD
                        2099-12-31
						http://schema.org/NewCondition
						https://schema.org/LimitedAvailability
                        https://www.bdiexpress.com/ca/en/Categories/Clutches-and-Brakes/Electric-Clutches-and-Brakes/1-056-132-00-DNF/p/19245913
						
		
		
		
				Your Price
				
						
							$ 2,600.24 / each
					
				
		
	
                            BDIExpress
                        
					
					
					
				
				
                    
  | 
            |||
Specifications
Category
		
		Minimum Buy Quantity
				N/A
					UNSPSC
				26112105
					Weight / Kilogram
				4.53
					EAN
				0662327994419
					Product Group - BDI
				C02104
					Product Name
				
					Brake
			Activation
				
					Electrical
			Bore Profile
				
					Straight | Finished
			Input Type
				
					Hollow Bore
			Output Type
				
					Not Applicable
			Mounting Method
				
					C-Face | Shaft
			Voltage Rating
				
					575VAC
			Direction of Rotation
				
					Bidirectional
			Number of Stop Collars
				
					0
			Torque
				
					Static Torque 10Lb-ft
			Product Type
				
					Friction Disc
			Motion Type
				
					Stopping | Holding
			Actuation/Return
				
					Solenoid | Spring
			Product Series
				
					56100
			Housing Style
				
					Cylindrical
			Shaft-Thru/End
				
					End
			Mounting Frame Profile
				
					NEMA 4
			Mounting Frame Size
				
					56C | 143TC | 145TC
			Enclosure
				
					IP56
			Power Off Status
				
					Engagement
			Frequency Hz
				
					60
			Phase
				
					Single Phase
			Maximum RPM
				
					Horizontal Up to 5000 | Vertical Up to 3600
			Number of Friction Discs
				
					2
			Lead Wire Position
				
					Internal | External Left | External Right
			Application
				
					Industrial
			Inch - Metric
				
					Inch
			Other Features
				
					Splined Hub | Manually Adjusting | Adjustable Torque | Class B Insulation | CSA Certified | UL Certified
			Category - BDI
				
					Clutches and Brakes
			Harmonized Tariff Code
				
					8505.20.00.00
			Noun
				
					Braking System
			Keyword String
				
					Electrical
			Manufacturer URL
				
					https://www.regalrexnord.com
			Manufacturer Item Number
				
					105613200DNF
			Weight / LBS
				
					8
			Long Description
				
					Brake; Electrical Activation; Straight | Finished Bore; 7/8" Bore; Hollow Bore Input; C-Face | Shaft Mount; 575VAC Voltage; Bidirectional Rotation; Static Torque 10Lb-ft
			Bore
				
					0.875 Inch | 22.225 Millimeter
			
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

						

