STEARNS BRAKE
STEARNS BRAKE
1-056-723-00-QC
STEARNS BRAKE STEARNS BRAKE
Description
1-056-723-00-QC SOLENOID ACTUATED BRAKE ; NON RETURNABLE SPLINED HUB
Brake; Electrical Activation; Straight | Finished Bore; 7/8" Bore; Shaft Input; Shaft Output; Foot Mounted | Shaft Mount; 208-230/460 | 190/380VAC Voltage; Bidirectional Rotation; Static Torque 6Lb-ft
Part #
1-056-723-00-QC
BDI #
24182273
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Clutches-and-Brakes/Electric-Clutches-and-Brakes/1-056-723-00-QC/p/24182273
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26112105
Weight / Kilogram
6.8
EAN
0782935120175
Product Group - BDI
C02104
Product Name
Brake
Activation
Electrical
Bore Profile
Straight | Finished
Input Type
Shaft
Output Type
Shaft
Mounting Method
Foot Mounted | Shaft
Voltage Rating
208-230/460 | 190/380VAC
Direction of Rotation
Bidirectional
Number of Stop Collars
0
Torque
Static Torque 6Lb-ft
Product Type
Friction Disc
Motion Type
Stopping | Holding
Actuation/Return
Solenoid | Spring
Product Series
56703
Housing Style
Cylindrical
Shaft-Thru/End
Thru
Mounting Frame Profile
NEMA 2
Enclosure
IP23
Power Off Status
Engagement
Frequency Hz
60 | 50
Phase
Single Phase
Maximum RPM
Horizontal Up to 5000 | Vertical Up to 3600
Number of Friction Discs
1
Lead Wire Position
External Right
Application
Industrial
Inch - Metric
Inch
Other Features
Splined Hub | Manually Adjusting | Adjustable Torque | Class B Insulation | CSA Certified | UL Certified
Category - BDI
Clutches and Brakes
Harmonized Tariff Code
8505.20.00.00
Noun
Braking System
Keyword String
Electrical
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Item Number
105672300 QC
Weight / LBS
15
Long Description
Brake; Electrical Activation; Straight | Finished Bore; 7/8" Bore; Shaft Input; Shaft Output; Foot Mounted | Shaft Mount; 208-230/460 | 190/380VAC Voltage; Bidirectional Rotation; Static Torque 6Lb-ft
Bore
0.875 Inch | 22.225 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh