STEARNS BRAKE
STEARNS BRAKE
1-087-782-05-QG
STEARNS BRAKE STEARNS BRAKE
Description
1-087-782-05-QG SOLENOID ACTUATED BRAKE ; SPLINED HUB
Brake; Electrical Activation; Straight | Finished Bore; 1-5/8" Bore; Hollow Bore Input; Shaft Output; Double C-Face | Shaft Mount; 230/460 | 190/380VAC Voltage; Bidirectional Rotation; Static Torque 105Lb-ft
Part #
10543799
BDI #
24182797
Details
12555.07
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Clutches-and-Brakes/Electric-Clutches-and-Brakes/1-087-782-05-QG/p/24182797
Your Price
$ 12,555.07 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26112105
Weight / Kilogram
36.288
EAN
0662327302450
Product Group - BDI
C02104
Product Name
Brake
Activation
Electrical
Bore Profile
Straight | Finished
Input Type
Hollow Bore
Output Type
Shaft
Mounting Method
Double C-Face | Shaft
Voltage Rating
230/460 | 190/380VAC
Direction of Rotation
Bidirectional
Number of Stop Collars
0
Torque
Static Torque 105Lb-ft
Product Type
Friction Disc
Motion Type
Stopping | Holding
Actuation/Return
Solenoid | Spring
Product Series
87700
Housing Style
Cylindrical
Shaft-Thru/End
Thru
Mounting Frame Profile
NEMA 4
Mounting Frame Size
180TC | 210TC | 250TC | 250UC
Enclosure
IP54
Power Off Status
Engagement
Frequency Hz
60 | 50
Phase
Single Phase
Maximum RPM
Horizontal Up to 4000 | Vertical Up to 3600
Number of Friction Discs
3
Lead Wire Position
External Left | External Right
Application
Industrial
Inch - Metric
Inch
Other Features
Splined Hub | Self Adjusting | Class B Insulation | CSA Certified | ABS Certified
Category - BDI
Clutches and Brakes
Harmonized Tariff Code
8505.20.00.00
Noun
Braking System
Keyword String
Electrical
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Item Number
108778205 QG
Weight / LBS
70
Long Description
Brake; Electrical Activation; Straight | Finished Bore; 1-5/8" Bore; Hollow Bore Input; Shaft Output; Double C-Face | Shaft Mount; 230/460 | 190/380VAC Voltage; Bidirectional Rotation; Static Torque 105Lb-ft
Bore
1.625 Inch | 41.275 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh