https://www.bdiexpress.com/medias/INDSTBBRAKEX-EL-56200-CFACE-300x300.jpg?context=bWFzdGVyfHJvb3R8MTMyMTd8aW1hZ2UvanBlZ3xhRFpqTDJnM1pTOHhNREF5T0RVMU9UTTJPREl5TWk5SlRrUlRWRUpDVWtGTFJWaGZSVXhmTlRZeU1EQmZRMFpCUTBWZk16QXdlRE13TUM1cWNHY3w3NjA0NTBmMTI3YWMyMzljYjNkM2MwYjE4ZGRmNTFhODY1ODBmNmE5NzQzMzZjMDg5OTgzNzE0ODM2YmU2NWEx
STEARNS BRAKE
STEARNS BRAKE
105624402012
STEARNS BRAKE STEARNS BRAKE
Description
105624402012 CLUTCH BRAKE ; NON RETURNABLE NO WHT PRIM 200V60/50 TB
Brake; Electrical Activation; Straight | Finished Bore; 1-1/8" Bore; Hollow Bore Input; C-Face | Shaft Mount; 200VAC Voltage; Bidirectional Rotation; Static Torque 15Lb-ft
Part #
105624402012
BDI #
24990345
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Clutches-and-Brakes/Electric-Clutches-and-Brakes/105624402012/p/24990345
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26112105
Weight / Kilogram
9.51
EAN
0793699086898
Product Group - BDI
C02104
Product Name
Brake
Activation
Electrical
Bore Profile
Straight | Finished
Input Type
Hollow Bore
Output Type
Not Applicable
Mounting Method
C-Face | Shaft
Voltage Rating
200VAC
Direction of Rotation
Bidirectional
Number of Stop Collars
0
Torque
Static Torque 15Lb-ft
Product Type
Friction Disc
Motion Type
Stopping | Holding
Actuation/Return
Solenoid | Spring
Product Series
56200
Housing Style
Cylindrical
Shaft-Thru/End
End
Mounting Frame Profile
NEMA 4X
Mounting Frame Size
56C | 143TC | 145TC
Enclosure
IP56 | IP57
Power Off Status
Engagement
Frequency Hz
60/50
Phase
Single Phase
Maximum RPM
Horizontal Up to 5000 | Vertical Up to 3600
Number of Friction Discs
2
Lead Wire Position
Internal | External Left | External Right
Application
Industrial
Inch - Metric
Inch
Other Features
Splined Hub | Manually Adjusting | Adjustable Torque | Class B Insulation | CSA Certified | UL Certified
Category - BDI
Clutches and Brakes
Harmonized Tariff Code
8505.20.00.00
Noun
Braking System
Keyword String
Electrical
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Item Number
105624402012
Weight / LBS
17
Long Description
Brake; Electrical Activation; Straight | Finished Bore; 1-1/8" Bore; Hollow Bore Input; C-Face | Shaft Mount; 200VAC Voltage; Bidirectional Rotation; Static Torque 15Lb-ft
Bore
1.125 Inch | 28.575 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh