Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

140DBSS-6-MA-230/460VAC 60HZ https://www.bdiexpress.com/medias/INDDODBRAKEX-EL-DBSS-DBLCFACE-300x300.jpg?context=bWFzdGVyfHJvb3R8MTYxNzJ8aW1hZ2UvanBlZ3xhRGMzTDJnM01pODVNRFkwT0RnME56TXhPVE0wTG1wd1p3fGM0NzFjMWQyZWIwOGMxNTQ3NmYxOTQ1YTQyOWEzNTBiMzI4ZjE5OTAyMDc3NWY2OWNiZGQ4YjUzMTMxMDU1ZWU
242040 Electric Clutches and Brakes 

BALDOR-RELIANCE BALDOR-RELIANCE

140DBSS-6-MA-230/460VAC 60HZ

Description

031419 MOTOR BRAKE ; 140DBSS-6-MA-230/460VAC

Brake; Electrical Activation; Straight | Finished Bore; 7/8" Bore; Hollow Bore Input; Shaft Output; Double C-Face | Shaft Mount; 230/460VAC Voltage; Bidirectional Rotation; Static Torque 6Lb-ft

Part #

031419

BDI #
242040

Details

2124.24 CAD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price $ 2,124.24 / each BDIExpress
QTY

Inventory

Total: Available to order

Brand
Manufacturer Name
ABB GROUP
Minimum Buy Quantity
N/A
UNSPSC
26112105
Weight / Kilogram
6.707
EAN
0782475760206
Product Group - BDI
C02104
Product Name
Brake
Activation
Electrical
Bore Profile
Straight | Finished
Input Type
Hollow Bore
Output Type
Shaft
Mounting Method
Double C-Face | Shaft
Voltage Rating
230/460VAC
Direction of Rotation
Bidirectional
Number of Stop Collars
0
Torque
Static Torque 6Lb-ft
Product Type
Friction Disc | Wave Spring
Motion Type
Stopping | Holding
Actuation/Return
Coil
Product Series
D
Housing Style
Cylindrical
Shaft-Thru/End
Thru
Mounting Frame Profile
NEMA
Mounting Frame Size
143TC | 145TC
Enclosure
DP
Power Off Status
Engagement
Resistance Ohm
2078Ohm
Frequency Hz
60
Phase
Single Phase
Number of Friction Discs
1
Lead Wire Position
External
Inch - Metric
Inch
Other Features
Splined Hub | Manually Wear Adjusted | Rugged | Class B Insulation
Category - BDI
Clutches and Brakes
Harmonized Tariff Code
8505.20.00.00
Noun
Braking System
Keyword String
Electrical
Manufacturer URL
Manufacturer Item Number
140DBSS-6-MA-230/460VAC 60HZ
Manufacturer Internal Number
031419
Weight / LBS
13.3
Long Description
Brake; Electrical Activation; Straight | Finished Bore; 7/8" Bore; Hollow Bore Input; Shaft Output; Double C-Face | Shaft Mount; 230/460VAC Voltage; Bidirectional Rotation; Static Torque 6Lb-ft
Bore
0.875 Inch | 22.225 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh