STEARNS BRAKE
STEARNS BRAKE
2-11-4266-01-QJO
STEARNS BRAKE STEARNS BRAKE
Description
211426601QJO CLUTCH COUPLING ; CCC-50S
Clutch Coupling; Electrical Activation; Straight | Finished Bore; 1" Bore; Hollow Bore Input; Hollow Bore Output; Shaft Mount; 90VDC Voltage; Bidirectional Rotation; Static Torque 275Lb-in
Part #
0306605
BDI #
19246689
Details
6646.08
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Clutches-and-Brakes/Electric-Clutches-and-Brakes/2-11-4266-01-QJO/p/19246689
Your Price
$ 6,646.08 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111909
Weight / Kilogram
2.72
EAN
0662327190668
Product Group - BDI
C02104
Product Name
Clutch Coupling
Activation
Electrical
Bore Profile
Straight | Finished
Input Type
Hollow Bore
Output Type
Hollow Bore
Mounting Method
Shaft
Voltage Rating
90VDC
Direction of Rotation
Bidirectional
Number of Stop Collars
0
Torque
Static Torque 275Lb-in
Product Type
Friction Lining
Actuation/Return
Armature | Spring
Product Series
CCC
Housing Style
Cylindrical
Shaft-Thru/End
Thru
Power Rating
14W
Maximum RPM
5000
Number of Friction Discs
0
Lead Wire Position
External
Application
Inline Shaft to Shaft
Inch - Metric
Inch
Other Features
Splined Drive | Class H Insulation | CSA Certified
Category - BDI
Clutches and Brakes
Harmonized Tariff Code
8505.20.00.00
Noun
Clutch
Keyword String
Electrical
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Item Number
211426601QJO
Weight / LBS
5.4
Long Description
Clutch Coupling; Electrical Activation; Straight | Finished Bore; 1" Bore; Hollow Bore Input; Hollow Bore Output; Shaft Mount; 90VDC Voltage; Bidirectional Rotation; Static Torque 275Lb-in
Bore
1 Inch | 25.4 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh