Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

2-11-5525-00-NJ https://www.bdiexpress.com/medias/INDSTBCLUTCH-EL-CRS-SHFT-300x300.jpg?context=bWFzdGVyfHJvb3R8MTExNjh8aW1hZ2UvanBlZ3xhRGt6TDJoa055ODVOamMyTVRRMU9EZzFNakUwTG1wd1p3fGZmN2MxZWEwMjU4NGQ5ZTZmNTM0NDRmMjEzYmI1NmUyYjY5NzhlMzdjYWNkOTMxNGFiZmRkMWI5NjUzNDQ3MTU
24179953 Electric Clutches and Brakes 

STEARNS BRAKE STEARNS BRAKE

2-11-5525-00-NJ

Description

2-11-5525-00-NJ CLUTCH ; NON-RETURNABLE CRS-55 90-100VDC

Clutch Roto Sprocket; Electrical Activation; Straight | Finished Bore; 3/4" Bore; Hollow Bore Input; Hollow Bore Output; Shaft Mount; 90VDC Voltage; Bidirectional Rotation; Static Torque 720Lb-in

Part #

2-11-5525-00-NJ

BDI #
24179953

Details

2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price Request A Price BDIExpress
QTY

Inventory

Total: Available to order

Brand
Manufacturer Name
REGAL REXNORD https://www.regalrexnord.com
Minimum Buy Quantity
N/A
UNSPSC
26112105
Weight / Kilogram
6.34
EAN
0662327191429
Product Group - BDI
C02104
Product Name
Clutch Roto Sprocket
Activation
Electrical
Bore Profile
Straight | Finished
Input Type
Hollow Bore
Output Type
Hollow Bore
Mounting Method
Shaft
Voltage Rating
90VDC
Direction of Rotation
Bidirectional
Number of Stop Collars
0
Torque
Static Torque 720Lb-in
Product Type
Friction Facing
Actuation/Return
Armature
Tradename
ROTO SPROCKET
Product Series
CRS
Housing Style
Cylindrical
Shaft-Thru/End
Thru
Power Rating
26W
Maximum RPM
3600
Number of Friction Discs
0
Lead Wire Position
External
Application
Parallel Shaft
Inch - Metric
Inch
Other Features
Class H Insulation | CSA Certified
Category - BDI
Clutches and Brakes
Harmonized Tariff Code
8505.20.00.00
Noun
Clutch
Keyword String
Electrical
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Item Number
211552500NJ
Weight / LBS
12.75
Long Description
Clutch Roto Sprocket; Electrical Activation; Straight | Finished Bore; 3/4" Bore; Hollow Bore Input; Hollow Bore Output; Shaft Mount; 90VDC Voltage; Bidirectional Rotation; Static Torque 720Lb-in
Bore
0.75 Inch | 19.05 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh