STEARNS BRAKE
STEARNS BRAKE
2-36-0561-01-AJL
STEARNS BRAKE STEARNS BRAKE
Description
2-36-0561-01-AJL CLUTCH-BRAKE MODULE ; SM-50-1040 5/8" BORE
Clutch; Electrical Activation; Straight | Finished Bore; 5/8" Bore; Hollow Bore Input; Shaft Output; C-Face | Shaft Mount; 90VDC Voltage; Bidirectional Rotation; Static Torque 16Lb-ft
Part #
0300955
BDI #
22459601
Details
6029.67
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Clutches-and-Brakes/Electric-Clutches-and-Brakes/2-36-0561-01-AJL/p/22459601
Your Price
$ 6,029.67 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26112105
Weight / Kilogram
10.887
EAN
0662327900625
Product Group - BDI
C02104
Product Name
Clutch
Activation
Electrical
Bore Profile
Straight | Finished
Input Type
Hollow Bore
Output Type
Shaft
Mounting Method
C-Face | Shaft
Voltage Rating
90VDC
Direction of Rotation
Bidirectional
Number of Stop Collars
0
Torque
Static Torque 16Lb-ft
Product Type
Friction Facing
Motion Type
Starting
Actuation/Return
Armature | Spring
Tradename
SUPER-MOD
Product Series
SM
Housing Style
Cylindrical
Shaft-Thru/End
Thru
Mounting Frame Profile
NEMA
Mounting Frame Size
56C | 48Y
Enclosure
TENV | IP54
Power Off Status
Disengagement
Power Rating
19W
Maximum RPM
2400
Number of Friction Discs
0
Lead Wire Position
Internal
Application
Material Handling | Printing | Paper Handling | Packaging | Machine Tools | Food Processing
Inch - Metric
Inch
Other Features
Direct Coupled | UL and CSA Certified
Category - BDI
Clutches and Brakes
Harmonized Tariff Code
8505.20.00.00
Noun
Clutch
Keyword String
Electrical
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Item Number
236056101AJL
Weight / LBS
20
Long Description
Clutch; Electrical Activation; Straight | Finished Bore; 5/8" Bore; Hollow Bore Input; Shaft Output; C-Face | Shaft Mount; 90VDC Voltage; Bidirectional Rotation; Static Torque 16Lb-ft
Bore
0.625 Inch | 15.875 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh