STEARNS BRAKE
STEARNS BRAKE
2-37-1402-02-AJO
STEARNS BRAKE STEARNS BRAKE
Description
2-37-1402-02-AJO CLUTCH-BRAKE MODULE ; SM-180-20WD 7/8" BORE
Brake; Electrical Activation; Straight | Finished Bore; 7/8" Bore; Hollow Bore Input; Shaft Output; C-Face | Shaft Mount; 90VDC Voltage; Bidirectional Rotation; Static Torque 35Lb-ft
Part #
2-37-1402-02-AJO
BDI #
24186183
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Clutches-and-Brakes/Electric-Clutches-and-Brakes/2-37-1402-02-AJO/p/24186183
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26112105
Weight / Kilogram
6.35
EAN
0793699200683
Product Group - BDI
C02104
Product Name
Brake
Activation
Electrical
Bore Profile
Straight | Finished
Input Type
Hollow Bore
Output Type
Shaft
Mounting Method
C-Face | Shaft
Voltage Rating
90VDC
Direction of Rotation
Bidirectional
Number of Stop Collars
0
Torque
Static Torque 35Lb-ft
Product Type
Friction Facing
Motion Type
Stopping | Holding
Actuation/Return
Armature | Spring
Tradename
SUPER-MOD
Product Series
SM
Housing Style
Cylindrical
Shaft-Thru/End
Thru
Mounting Frame Profile
NEMA
Mounting Frame Size
180C | 140TC
Enclosure
TENV | IP55
Power Off Status
Disengagement
Power Rating
29W
Maximum RPM
2400
Number of Friction Discs
0
Lead Wire Position
Internal
Application
Material Handling | Printing | Paper Handling | Packaging | Machine Tools | Food Processing
Inch - Metric
Inch
Other Features
Direct Coupled | Basic Unit | Washdown Duty | UL and CSA Certified
Category - BDI
Clutches and Brakes
Harmonized Tariff Code
8505.20.00.00
Noun
Braking System
Keyword String
Electrical
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Item Number
237140202AJO
Weight / LBS
12
Long Description
Brake; Electrical Activation; Straight | Finished Bore; 7/8" Bore; Hollow Bore Input; Shaft Output; C-Face | Shaft Mount; 90VDC Voltage; Bidirectional Rotation; Static Torque 35Lb-ft
Bore
0.875 Inch | 22.225 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh