STEARNS BRAKE
STEARNS BRAKE
3-20-7501G-08-ED
STEARNS BRAKE STEARNS BRAKE
Description
3-20-7501G-08-ED ARMATURE ACTUATED BRAKE ; NON RETURNABLE GROUP 3 SIZE 2.8
Brake; Electrical Activation; Straight|Finished Bore; 8MM Bore; Hollow Bore Input; Hollow Bore Output; Pressure Plate Mounted|Shaft Mount; 24VDC Voltage; Bidirectional Rotation; Static Torque 50Lb-in
Part #
3-20-7501G-08-ED
BDI #
24183391
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Clutches-and-Brakes/Electric-Clutches-and-Brakes/3-20-7501G-08-ED/p/24183391
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26112105
Weight / Kilogram
1.13
EAN
0793699935684
Product Group - BDI
C02104
Product Name
Brake
Activation
Electrical
Bore Profile
Straight | Finished
Input Type
Hollow Bore
Output Type
Hollow Bore
Mounting Method
Pressure Plate Mounted | Shaft
Voltage Rating
24VDC
Direction of Rotation
Bidirectional
Number of Stop Collars
0
Torque
Static Torque 50Lb-in
Product Type
Friction Disc
Motion Type
Holding
Actuation/Return
Armature | Spring
Product Series
320
Housing Style
Cylindrical
Shaft-Thru/End
Thru
Power Off Status
Engagement
Power Rating
17W
Number of Friction Discs
1
Lead Wire Position
External
Application
Small Gear Motors
Inch - Metric
Metric
Other Features
Commercial Duty | Short Hub | GGA Friction Disc | Class B Insulation | CR Certified | CUR Certified
Category - BDI
Clutches and Brakes
Harmonized Tariff Code
8505.20.00.00
Noun
Braking System
Keyword String
Electrical
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Item Number
3207501G08ED
Weight / LBS
2
Long Description
Brake; Electrical Activation; Straight|Finished Bore; 8MM Bore; Hollow Bore Input; Hollow Bore Output; Pressure Plate Mounted|Shaft Mount; 24VDC Voltage; Bidirectional Rotation; Static Torque 50Lb-in
Bore
0.315 Inch | 8 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh