STEARNS BRAKE
STEARNS BRAKE
3-21-830F0-0K-RD
STEARNS BRAKE STEARNS BRAKE
Description
3-21-830F0-0K-RD ARMATURE ACTUATED BRAKE ; NON RETURNABLE GROUP 3
Brake; Electrical Activation; Straight | Finished Bore; 1/2" Bore; Hollow Bore Input; C-Face | Shaft Mount; 460VAC Voltage; Bidirectional Rotation; Static Torque 1.5Lb-ft
Part #
3-21-830F0-0K-RD
BDI #
24169815
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Clutches-and-Brakes/Electric-Clutches-and-Brakes/3-21-830F0-0K-RD/p/24169815
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26112105
Weight / Kilogram
4.31
EAN
0793699938777
Product Group - BDI
C02104
Product Name
Brake
Activation
Electrical
Bore Profile
Straight | Finished
Input Type
Hollow Bore
Output Type
Not Applicable
Mounting Method
C-Face | Shaft
Voltage Rating
460VAC
Direction of Rotation
Bidirectional
Number of Stop Collars
0
Torque
Static Torque 1.5Lb-ft
Product Type
Friction Disc
Motion Type
Holding
Actuation/Return
Armature | Spring
Product Series
321
Housing Style
Cylindrical
Shaft-Thru/End
End
Mounting Frame Profile
NEMA C
Mounting Frame Size
48C
Enclosure
TENV | IP42
Power Off Status
Engagement
Power Rating
20W
Phase
Single Phase
Number of Friction Discs
1
Lead Wire Position
External
Inch - Metric
Inch
Other Features
Splined Hub | Single Point Torque Adjustment | Brake Release Indicator Switch | Class B Insulation | UR Certified | CUR Certified
Category - BDI
Clutches and Brakes
Harmonized Tariff Code
8505.20.00.00
Noun
Braking System
Keyword String
Electrical
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Item Number
321830F00KRD
Weight / LBS
9.5
Long Description
Brake; Electrical Activation; Straight | Finished Bore; 1/2" Bore; Hollow Bore Input; C-Face | Shaft Mount; 460VAC Voltage; Bidirectional Rotation; Static Torque 1.5Lb-ft
Bore
0.5 Inch | 12.7 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh