STEARNS BRAKE
STEARNS BRAKE
3-22-74A1K-0H-TD
STEARNS BRAKE STEARNS BRAKE
Description
3-22-74A1K-0H-TD ARMATURE ACTUATED BRAKE ; NON RETURNABLE GROUP 3 SIZE 2.8
Brake; Electrical Activation; Straight | Finished Bore; 3/8" Bore; Hollow Bore Input; Body Mounted | Shaft Mount; 115VAC Voltage; Bidirectional Rotation; Static Torque 35Lb-in
Part #
3-22-74A1K-0H-TD
BDI #
24170525
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Clutches-and-Brakes/Electric-Clutches-and-Brakes/3-22-74A1K-0H-TD/p/24170525
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26112105
Weight / Kilogram
0.91
EAN
0793699646207
Product Group - BDI
C02104
Product Name
Brake
Activation
Electrical
Bore Profile
Straight | Finished
Input Type
Hollow Bore
Output Type
Not Applicable
Mounting Method
Body Mounted | Shaft
Voltage Rating
115VAC
Direction of Rotation
Bidirectional
Number of Stop Collars
0
Torque
Static Torque 35Lb-in
Product Type
Friction Disc
Motion Type
Holding
Actuation/Return
Armature | Spring
Product Series
322
Housing Style
Cylindrical
Shaft-Thru/End
End
Enclosure
TENV | IP54
Power Off Status
Engagement
Power Rating
17W
Phase
Single Phase
Number of Friction Discs
1
Lead Wire Position
Internal
Inch - Metric
Inch
Other Features
Short Hub | Star Hub | Quiet Disc | Class B Insulation | UR Certified | CUR Certified
Category - BDI
Clutches and Brakes
Harmonized Tariff Code
8505.20.00.00
Noun
Braking System
Keyword String
Electrical
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Item Number
32274A1K0HTD
Weight / LBS
2
Long Description
Brake; Electrical Activation; Straight | Finished Bore; 3/8" Bore; Hollow Bore Input; Body Mounted | Shaft Mount; 115VAC Voltage; Bidirectional Rotation; Static Torque 35Lb-in
Bore
0.375 Inch | 9.525 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh