https://www.bdiexpress.com/medias/INDWELCLUBRK-EL-CB-SHFT-300x300.jpg?context=bWFzdGVyfHJvb3R8MjAzOTF8aW1hZ2UvanBlZ3xhR00wTDJoa09TOHhNRFkyT1RrMU5qWTVOREEwTmk5SlRrUlhSVXhEVEZWQ1VrdGZSVXhmUTBKZlUwaEdWRjh6TURCNE16QXdMbXB3Wnd8YTA0MmMwYjk4ODlkZWI1ZDcwN2UwMWQyNWMxNTMyOWQ5NzZkM2ZhZjQ2YzRkNmQyNzRlNTJkYmIzZjUzZjg3Zg
WARNER ELECTRIC
WARNER ELECTRIC
304-17-018
WARNER ELECTRIC WARNER ELECTRIC
Description
304-17-018 CLUTCH ASSY ; CB4 CW 115V .375" 4ST AO
Clutch and Brake; Electrical Activation; Straight | Finished Bore; 3/8" Bore; Hollow Bore Input; Hollow Bore Output; Hub Mount; 115VAC Voltage; Clockwise Rotation; Static Torque 120Lb-in; 4 Stop Collars
Part #
30186316
BDI #
950199
Details
1110.64
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Clutches-and-Brakes/Electric-Clutches-and-Brakes/304-17-018/p/950199
Your Price
$ 1,110.64 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26112104
Weight / Kilogram
0.907
EAN
0786582376152
Product Group - BDI
C02104
Product Name
Clutch and Brake
Activation
Electrical
Bore Profile
Straight | Finished
Input Type
Hollow Bore
Output Type
Hollow Bore
Mounting Method
Hub
Voltage Rating
115VAC
Direction of Rotation
Clockwise
Number of Stop Collars
4
Torque
Static Torque 120Lb-in
Product Type
Wrap Spring
Motion Type
Single Revolution | Starting | Stopping
Actuation/Return
Solenoid
Product Series
CB
Housing Style
Cylindrical
Shaft-Thru/End
Thru
Power Off Status
Engagement
Resistance Ohm
280Ohm
Frequency Hz
60
Phase
Single Phase
Maximum RPM
1200
Number of Friction Discs
0
Application
Rapid Cycling Equipment | Material Handling | Packaging | Medical | Industrial | Conveyor Drive
Inch - Metric
Inch
Other Features
Adjustable Control Collar | Anti-Overrun | Split Cam
Category - BDI
Clutches and Brakes
Harmonized Tariff Code
8505.20.00.00
Noun
Assembly
Keyword String
Braking Clutch
Manufacturer URL
https://www.warnerelectric.com
Manufacturer Item Number
304-17-018
Weight / LBS
2
Long Description
Clutch and Brake; Electrical Activation; Straight | Finished Bore; 3/8" Bore; Hollow Bore Input; Hollow Bore Output; Hub Mount; 115VAC Voltage; Clockwise Rotation; Static Torque 120Lb-in; 4 Stop Collars
Bore
0.375 Inch | 9.525 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh