https://www.bdiexpress.com/medias/INDDYCCLUBRK-EL-CBP-CFACE-300x300.jpg?context=bWFzdGVyfHJvb3R8NzI0OXxpbWFnZS9qcGVnfGFHUmpMMmc0WlM4eE1EYzJPRGM0TURBek5EQTNPQzlKVGtSRVdVTkRURlZDVWt0ZlJVeGZRMEpRWDBOR1FVTkZYek13TUhnek1EQXVhbkJufGMyMDgzYWM2ZTQ3ZGM5YjFiZWEwM2ZlYjljMWIwMGJkMWUwYTRjODA3YTg4NDllNDBlNWJmZmI4MDdhY2M4OWY
https://www.bdiexpress.com/medias/INDDYCCLUBRK-EL-CBP-CFACE-300x300.jpg?context=bWFzdGVyfHJvb3R8NzI0OXxpbWFnZS9qcGVnfGFHUmpMMmc0WlM4eE1EYzJPRGM0TURBek5EQTNPQzlKVGtSRVdVTkRURlZDVWt0ZlJVeGZRMEpRWDBOR1FVTkZYek13TUhnek1EQXVhbkJufGMyMDgzYWM2ZTQ3ZGM5YjFiZWEwM2ZlYjljMWIwMGJkMWUwYTRjODA3YTg4NDllNDBlNWJmZmI4MDdhY2M4OWY
WARNER ELECTRIC
WARNER ELECTRIC
304194-26
WARNER ELECTRIC WARNER ELECTRIC
Description
304194-26 ; CBP-56-22 12V 56C
Clutch and Brake; Electrical Activation; Straight | Finished Bore; 5/8" Bore; Hollow Bore Input; Shaft Output; C-Face | Shaft Mount; 12VDC Voltage; Bidirectional Rotation; Static Torque 264Lb-in
Part #
304194-26
BDI #
301521
Details
Request A Price
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Clutches-and-Brakes/Electric-Clutches-and-Brakes/304194-26/p/301521
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26112104
Weight / Kilogram
7.257
EAN
0883680041811
Product Group - BDI
C02104
Product Name
Clutch and Brake
Activation
Electrical
Bore Profile
Straight | Finished
Input Type
Hollow Bore
Output Type
Shaft
Mounting Method
C-Face | Shaft
Voltage Rating
12VDC
Direction of Rotation
Bidirectional
Number of Stop Collars
0
Torque
Static Torque 264Lb-in
Product Type
Armature Disc
Actuation/Return
Armature
Product Series
CBP
Housing Style
Cylindrical
Shaft-Thru/End
Thru
Mounting Frame Profile
NEMA
Mounting Frame Size
56C
Enclosure
ODP
Maximum RPM
3600
Number of Friction Discs
0
Application
Packaging Machinery | Conveyors | Material Handling | Special Machinery | Paper Converting | Food Processing | Printing
Inch - Metric
Inch
Other Features
Spline Drive
Category - BDI
Clutches and Brakes
Harmonized Tariff Code
8505.20.00.00
Noun
Assembly
Keyword String
Braking Clutch
Manufacturer URL
https://www.warnerelectric.com
Manufacturer Item Number
304194-26
Weight / LBS
16
Long Description
Clutch and Brake; Electrical Activation; Straight | Finished Bore; 5/8" Bore; Hollow Bore Input; Shaft Output; C-Face | Shaft Mount; 12VDC Voltage; Bidirectional Rotation; Static Torque 264Lb-in
Bore
0.625 Inch | 15.875 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

