Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

304296-32 https://www.bdiexpress.com/medias/INDDYCCLUTCH-EL-CP-CFACE-300x300.jpg?context=bWFzdGVyfHJvb3R8MjQ1MzZ8aW1hZ2UvanBlZ3xhR1ZqTDJneVlTODRPVFl3TlRZNE5EVTVNamswTG1wd1p3fGNlYjU3YmU0ZTZkY2JiYmYzMWY5Nzg1NGVhZDEzYTllYjQ5ODdjNTU0NmQ1YmQ4Y2E0OGM0NjQ5NmYzOWU2Yzc
301555 Electric Clutches and Brakes 

WARNER ELECTRIC WARNER ELECTRIC

304296-32

Description

304296-32 ; CP-145-32 90V 145TC

Clutch; Electrical Activation; Straight | Finished Bore; 7/8" Bore; Hollow Bore Input; Shaft Output; C-Face | Shaft Mount; 90VDC Voltage; Bidirectional Rotation; Static Torque 384Lb-in

Part #

304296-32

BDI #
301555

Details

Request A Price CAD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price Request A Price BDIExpress
QTY

Inventory

Total: Available to order

Brand
Manufacturer Name
REGAL REXNORD
Minimum Buy Quantity
N/A
UNSPSC
26111909
Weight / Kilogram
5.45
EAN
0883680042153
Product Group - BDI
C02104
Product Name
Clutch
Activation
Electrical
Bore Profile
Straight | Finished
Input Type
Hollow Bore
Output Type
Shaft
Mounting Method
C-Face | Shaft
Voltage Rating
90VDC
Direction of Rotation
Bidirectional
Number of Stop Collars
0
Torque
Static Torque 384Lb-in
Product Type
Armature Disc
Actuation/Return
Coil
Product Series
CP
Housing Style
Cylindrical
Shaft-Thru/End
Thru
Mounting Frame Profile
NEMA
Mounting Frame Size
143TC | 145TC
Enclosure
ODP
Maximum RPM
3600
Number of Friction Discs
0
Application
Packaging Machinery | Conveyors | Material Handling | Special Machinery | Paper Converting | Food Processing | Printing
Inch - Metric
Inch
Other Features
Spline Drive
Category - BDI
Clutches and Brakes
Harmonized Tariff Code
8505.20.00.00
Noun
Clutch
Keyword String
Electrical
Manufacturer URL
https://www.warnerelectric.com
Manufacturer Item Number
304296-32
Weight / LBS
12
Long Description
Clutch; Electrical Activation; Straight | Finished Bore; 7/8" Bore; Hollow Bore Input; Shaft Output; C-Face | Shaft Mount; 90VDC Voltage; Bidirectional Rotation; Static Torque 384Lb-in
Bore
0.875 Inch | 22.225 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh