https://www.bdiexpress.com/medias/INDDYCCLUTCH-EL-CP-CFT-300x300.jpg?context=bWFzdGVyfHJvb3R8NzE3OXxpbWFnZS9qcGVnfGFHTXdMMmhtT1M4eE1EYzJPVEl3TWpFNE5ESXlNaTlKVGtSRVdVTkRURlZVUTBoZlJVeGZRMUJmUTBaVVh6TXdNSGd6TURBdWFuQm58ZGQzNDUxMTkzZmQ4MWY3YWY0YTMyMzRjYjM5NDE3NjcyY2VlNGE2MjFjZmI1NDVkNjM0OWE0OWMzYzEyNjc2Yg
https://www.bdiexpress.com/medias/INDDYCCLUTCH-EL-CP-CFT-300x300.jpg?context=bWFzdGVyfHJvb3R8NzE3OXxpbWFnZS9qcGVnfGFHTXdMMmhtT1M4eE1EYzJPVEl3TWpFNE5ESXlNaTlKVGtSRVdVTkRURlZVUTBoZlJVeGZRMUJmUTBaVVh6TXdNSGd6TURBdWFuQm58ZGQzNDUxMTkzZmQ4MWY3YWY0YTMyMzRjYjM5NDE3NjcyY2VlNGE2MjFjZmI1NDVkNjM0OWE0OWMzYzEyNjc2Yg
WARNER ELECTRIC
WARNER ELECTRIC
304296-55
WARNER ELECTRIC WARNER ELECTRIC
Description
304296-55 ; CP-145-32-SIB 90V
Clutch; Electrical Activation; Straight | Finished Bore; 7/8" Bore; Shaft Input; Shaft Output; C-Face | Foot Mounted | Shaft Mount; 90VDC Voltage; Bidirectional Rotation; Static Torque 384Lb-in
Part #
304296-55
BDI #
301556
Details
Request A Price
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Clutches-and-Brakes/Electric-Clutches-and-Brakes/304296-55/p/301556
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111909
Weight / Kilogram
5.45
EAN
0883680042160
Product Group - BDI
C02104
Product Name
Clutch
Activation
Electrical
Bore Profile
Straight | Finished
Input Type
Shaft
Output Type
Shaft
Mounting Method
C-Face | Foot Mounted | Shaft
Voltage Rating
90VDC
Direction of Rotation
Bidirectional
Number of Stop Collars
0
Torque
Static Torque 384Lb-in
Product Type
Armature Disc
Actuation/Return
Coil
Product Series
CP
Housing Style
Cylindrical
Shaft-Thru/End
Thru
Mounting Frame Profile
NEMA
Mounting Frame Size
143TC | 145TC
Enclosure
ODP
Maximum RPM
3600
Number of Friction Discs
0
Application
Packaging Machinery | Conveyors | Material Handling | Special Machinery | Paper Converting | Food Processing | Printing
Inch - Metric
Inch
Other Features
Spline Drive
Category - BDI
Clutches and Brakes
Harmonized Tariff Code
8505.20.00.00
Noun
Clutch
Keyword String
Electrical
Manufacturer URL
https://www.warnerelectric.com
Manufacturer Item Number
304296-55
Weight / LBS
12
Long Description
Clutch; Electrical Activation; Straight | Finished Bore; 7/8" Bore; Shaft Input; Shaft Output; C-Face | Foot Mounted | Shaft Mount; 90VDC Voltage; Bidirectional Rotation; Static Torque 384Lb-in
Bore
0.875 Inch | 22.225 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

