https://www.bdiexpress.com/medias/INDWELCLUBRK-EL-CB-SHFT-300x300.jpg?context=bWFzdGVyfHJvb3R8NzM3OXxpbWFnZS9qcGVnfGFETXdMMmc0WWk4eE1EYzJPVGN5TWprek16STNPQzlKVGtSWFJVeERURlZDVWt0ZlJVeGZRMEpmVTBoR1ZGOHpNREI0TXpBd0xtcHdad3w5MzQwMWFmM2Y1MzQzZTNlMDg2OWNmMjRhODQ2MDUxYmY0YWY4NDI4ZmQwMzI1OTY0ODVjM2QyYzcwMTFjZTI1
https://www.bdiexpress.com/medias/INDWELCLUBRK-EL-CB-SHFT-300x300.jpg?context=bWFzdGVyfHJvb3R8NzM3OXxpbWFnZS9qcGVnfGFETXdMMmc0WWk4eE1EYzJPVGN5TWprek16STNPQzlKVGtSWFJVeERURlZDVWt0ZlJVeGZRMEpmVTBoR1ZGOHpNREI0TXpBd0xtcHdad3w5MzQwMWFmM2Y1MzQzZTNlMDg2OWNmMjRhODQ2MDUxYmY0YWY4NDI4ZmQwMzI1OTY0ODVjM2QyYzcwMTFjZTI1
WARNER ELECTRIC
WARNER ELECTRIC
306-27-029
WARNER ELECTRIC WARNER ELECTRIC
Description
306-27-029 ELETRIC ACTUATED CLUTCH/BRAKE ; POR
Clutch and Brake; Electrical Activation; Straight | Finished Bore; 3/4" Bore; Hollow Bore Input; Hollow Bore Output; Hub Mount; 24VDC Voltage; Counter Clockwise Rotation; Static Torque 500Lb-in; 1 Stop Collars
Part #
306-27-029
BDI #
950452
Details
2724.5
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Clutches-and-Brakes/Electric-Clutches-and-Brakes/306-27-029/p/950452
Your Price
$ 2,724.50 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
Weight / Kilogram
3.175
Product Group - BDI
C02104
Product Name
Clutch and Brake
Activation
Electrical
Bore Profile
Straight | Finished
Input Type
Hollow Bore
Output Type
Hollow Bore
Mounting Method
Hub
Voltage Rating
24VDC
Direction of Rotation
Counter Clockwise
Number of Stop Collars
1
Torque
Static Torque 500Lb-in
Product Type
Wrap Spring
Motion Type
Single Revolution | Starting | Stopping
Actuation/Return
Solenoid
Product Series
CB
Housing Style
Cylindrical
Shaft-Thru/End
Thru
Power Off Status
Engagement
Resistance Ohm
39.9Ohm
Maximum RPM
500
Number of Friction Discs
0
Application
Rapid Cycling Equipment | Material Handling | Packaging | Medical | Industrial | Conveyor Drive
Inch - Metric
Inch
Other Features
Adjustable Control Collar | Anti-Overrun | Split Cam
Category - BDI
Clutches and Brakes
Harmonized Tariff Code
8505.20.00.00
Noun
Assembly
Keyword String
Braking Clutch
Manufacturer URL
https://www.warnerelectric.com
Manufacturer Item Number
306-27-029
Weight / LBS
7
Long Description
Clutch and Brake; Electrical Activation; Straight | Finished Bore; 3/4" Bore; Hollow Bore Input; Hollow Bore Output; Hub Mount; 24VDC Voltage; Counter Clockwise Rotation; Static Torque 500Lb-in; 1 Stop Collars
Bore
0.75 Inch | 19.05 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

