STEARNS BRAKE
STEARNS BRAKE
33C-341G0-0DWC
STEARNS BRAKE STEARNS BRAKE
Description
33C-341G0-0DWC ARMATURE ACTUATED BRAKE ; POR NON RETURNABLE 230VAC
Brake; Electrical Activation; Straight | Finished Bore; 7/8" Bore; Hollow Bore Input; C-Face | Shaft Mount; 230VAC Voltage; Bidirectional Rotation; Static Torque 12Lb-ft
Part #
33C-341G0-0DWC
BDI #
24169059
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Clutches-and-Brakes/Electric-Clutches-and-Brakes/33C-341G0-0DWC/p/24169059
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26112105
Weight / Kilogram
4.536
EAN
0793699397888
Product Group - BDI
C02104
Product Name
Brake
Activation
Electrical
Bore Profile
Straight | Finished
Input Type
Hollow Bore
Output Type
Not Applicable
Mounting Method
C-Face | Shaft
Voltage Rating
230VAC
Direction of Rotation
Bidirectional
Number of Stop Collars
0
Torque
Static Torque 12Lb-ft
Product Type
Friction Disc
Motion Type
Holding
Actuation/Return
Armature | Spring
Product Series
33C
Housing Style
Cylindrical
Shaft-Thru/End
End
Mounting Frame Profile
NEMA
Mounting Frame Size
56C
Enclosure
IP43
Power Off Status
Engagement
Phase
Single Phase
Number of Friction Discs
1
Lead Wire Position
Internal
Inch - Metric
Inch
Other Features
Splined Hub | Adjustable Torque | Brake Housing With Conduit Hole | Seal | Class H Insulation
Category - BDI
Clutches and Brakes
Harmonized Tariff Code
8505.20.00.00
Noun
Braking System
Keyword String
Electrical
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Item Number
33C341G00DWC
Weight / LBS
8.02
Long Description
Brake; Electrical Activation; Straight | Finished Bore; 7/8" Bore; Hollow Bore Input; C-Face | Shaft Mount; 230VAC Voltage; Bidirectional Rotation; Static Torque 12Lb-ft
Bore
0.875 Inch | 22.225 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh