https://www.bdiexpress.com/medias/INDWELCLUTCH-EL-SFP-SHFT-300x300.jpg?context=bWFzdGVyfHJvb3R8NzY2MHxpbWFnZS9qcGVnfGFERmxMMmhqWWk4eE1EYzJOamN5TnpJNE1qY3hPQzlKVGtSWFJVeERURlZVUTBoZlJVeGZVMFpRWDFOSVJsUmZNekF3ZURNd01DNXFjR2N8YTcyYjcxOTBhZDVlM2RlYWRjYTMwYjA0NzllNzJhMzdmY2RkOWUwYWI3MmE1MTI5ZWVjOGE4Y2E0YTk1ZGI1ZQ
WARNER ELECTRIC
WARNER ELECTRIC
5103-271-012
WARNER ELECTRIC WARNER ELECTRIC
Description
5103-271-012 STATIONARY FIELD CLUTCH ; SFP-250 1/2 90V
Clutch; Electrical Activation; Straight | Finished Bore; 1/2" Bore; Hollow Bore Input; Hollow Bore Output; Shaft Mount; 90VDC Voltage; Bidirectional Rotation; Static Torque 70Lb-in
Part #
30187980
BDI #
947611
Details
1805.46
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Clutches-and-Brakes/Electric-Clutches-and-Brakes/5103-271-012/p/947611
Your Price
$ 1,805.46 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111909
Weight / Kilogram
0.059
EAN
0786582036209
Product Group - BDI
C02104
Product Name
Clutch
Activation
Electrical
Bore Profile
Straight | Finished
Input Type
Hollow Bore
Output Type
Hollow Bore
Mounting Method
Shaft
Voltage Rating
90VDC
Direction of Rotation
Bidirectional
Number of Stop Collars
0
Torque
Static Torque 70Lb-in
Product Type
Armature Disc
Motion Type
Starting
Actuation/Return
Coil | Spring
Product Series
SFP
Housing Style
Cylindrical
Shaft-Thru/End
Thru
Power Off Status
Disengagement
Maximum RPM
7500
Number of Friction Discs
0
Lead Wire Position
External
Application
Packaging Machinery | Microfilm Readers | Medical Equipment | Conveyors | Document Feeders | Textile Equipment
Inch - Metric
Inch
Other Features
Pre-Assembled | Zero Backlash | ROHS Certified
Category - BDI
Clutches and Brakes
Harmonized Tariff Code
8505.20.00.00
Noun
Clutch
Keyword String
Electrical
Manufacturer URL
https://www.warnerelectric.com
Manufacturer Item Number
5103-271-012
Long Description
Clutch; Electrical Activation; Straight | Finished Bore; 1/2" Bore; Hollow Bore Input; Hollow Bore Output; Shaft Mount; 90VDC Voltage; Bidirectional Rotation; Static Torque 70Lb-in
Bore
0.5 Inch | 12.7 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh