Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

5131-273-009 https://www.bdiexpress.com/medias/INDWELCLUBRK-EL-EP-400-FT-300x300.jpg?context=bWFzdGVyfHJvb3R8MTE1MDV8aW1hZ2UvanBlZ3xhR1kzTDJnM01TOHhNRFkyT1RrMk16Z3dORGN3TWk5SlRrUlhSVXhEVEZWQ1VrdGZSVXhmUlZCZk5EQXdYMFpVWHpNd01IZ3pNREF1YW5CbnxhNWZkOGNjMzNkYTAwNjM3ZGQ5ZmRkOGVlMWE5ZGJhYzgyNDBmMDNjYThlOTkyMDVhMmNlM2Q4M2MxMDVlMmYx
947718 Electric Clutches and Brakes 

WARNER ELECTRIC WARNER ELECTRIC

5131-273-009

Description

5131-273-009 PRE-ASSY CLUTCH AND BRAKE ; EP-400 6V

Braking Clutch Assembly; Straight | Finished; 3/4" Bore; Shaft Input; Shaft Output; Foot Mounted | Shaft Mount; 6VDC Voltage; Bidirectional Rotation; Static Torque 270Lb-in

Part #

30188170

BDI #
947718

Details

7067.76 CAD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price $ 7,067.76 / each BDIExpress
QTY

Inventory

Total: Available to order

Brand
Manufacturer Name
REGAL REXNORD
Minimum Buy Quantity
N/A
UNSPSC
26111500
Weight / Kilogram
8.924
EAN
0786582038326
Product Group - BDI
C02104
Product Name
Clutch and Brake
Activation
Electrical
Bore Profile
Straight | Finished
Input Type
Shaft
Output Type
Shaft
Mounting Method
Foot Mounted | Shaft
Voltage Rating
6VDC
Direction of Rotation
Bidirectional
Number of Stop Collars
0
Torque
Static Torque 270Lb-in
Product Type
Friction Facing
Actuation/Return
Electromagnetic
Product Series
EP
Housing Style
Cylindrical
Shaft-Thru/End
Thru
Power Rating
1HP at 1800RPM
Maximum RPM
4500
Application
Forming | Filling | Sealing | Mail Processing | Document Handling
Inch - Metric
Inch
Other Features
Self-Adjusting | Rugged | CSA Certified
Category - BDI
Clutches and Brakes
Harmonized Tariff Code
8505.20.00.00
Noun
Assembly
Keyword String
Braking Clutch
Manufacturer URL
https://www.warnerelectric.com
Weight / LBS
0
Long Description
Braking Clutch Assembly; Straight | Finished; 3/4" Bore; Shaft Input; Shaft Output; Foot Mounted | Shaft Mount; 6VDC Voltage; Bidirectional Rotation; Static Torque 270Lb-in
Bore
0.75 Inch | 19.05 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh