https://www.bdiexpress.com/medias/INDWELBRAKEX-EL-ERS-CFACE-300x300.jpg?context=bWFzdGVyfHJvb3R8MjI2NTl8aW1hZ2UvanBlZ3xhREU0TDJobE5DOHhNRFkyT1RrME9EZzJNalE1TkM5SlRrUlhSVXhDVWtGTFJWaGZSVXhmUlZKVFgwTkdRVU5GWHpNd01IZ3pNREF1YW5CbnxhM2IxYjFkNjgxN2JhNzEwZjE2YjNhNzIxZTZjM2M2MGE3YmZmYTQzMWY1NWQyMjgxYTdkOWQ1Y2ZhZGNjODVl
WARNER ELECTRIC
WARNER ELECTRIC
5158-170-016
WARNER ELECTRIC WARNER ELECTRIC
Description
5158-170-016 BRAKE ASSEMBLY ; ERS-26 24V
Brake; Electrical Activation; Straight | Hub Bore; Hollow Bore Input; Hollow Bore Output; C-Face | Hub Less Mount; 24VDC Voltage; Bidirectional Rotation; Static Torque 1.5Lb-ft
Part #
30188276
BDI #
947768
Details
580.86
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Clutches-and-Brakes/Electric-Clutches-and-Brakes/5158-170-016/p/947768
Your Price
$ 580.86 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26112105
Weight / Kilogram
0.907
EAN
0786582039408
Product Group - BDI
C02104
Product Name
Brake
Activation
Electrical
Bore Profile
Straight | Hub
Input Type
Hollow Bore
Output Type
Hollow Bore
Mounting Method
C-Face | Hub Less
Voltage Rating
24VDC
Direction of Rotation
Bidirectional
Number of Stop Collars
0
Torque
Static Torque 1.5Lb-ft
Product Type
Friction Disc
Motion Type
Stopping | Holding
Actuation/Return
Armature | Spring
Product Series
ERS
Housing Style
Cylindrical
Shaft-Thru/End
Thru
Mounting Frame Profile
NEMA
Power Off Status
Engagement
Power Rating
17.6W
Resistance Ohm
32.75Ohm
Maximum RPM
3600
Number of Friction Discs
0
Application
Frequent Cycling Conveyors | Textile Machinery | Tensioning | Storage Elevator | Automatic Tool Changer
Inch - Metric
Inch
Other Features
Splined Drive | Electrically Release | Class H Insulation
Category - BDI
Clutches and Brakes
Harmonized Tariff Code
8505.20.00.00
Noun
Braking System
Keyword String
Electrical
Manufacturer URL
https://www.warnerelectric.com
Manufacturer Item Number
5158-170-016
Weight / LBS
1.2
Long Description
Brake; Electrical Activation; Straight | Hub Bore; Hollow Bore Input; Hollow Bore Output; C-Face | Hub Less Mount; 24VDC Voltage; Bidirectional Rotation; Static Torque 1.5Lb-ft
Bore
0 Inch | 0 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh