![5161-271-009](/medias/INDWELCLUTCH-EL-ATC-SHFT-300x300.jpg?context=bWFzdGVyfHJvb3R8MjMyNjR8aW1hZ2UvanBlZ3xhR0k1TDJnM01pOHhNRFkyT1RrMk16ZzNNREl6T0M5SlRrUlhSVXhEVEZWVVEwaGZSVXhmUVZSRFgxTklSbFJmTXpBd2VETXdNQzVxY0djfDllNTcyYjE2OGM0ZTc2MWVhOGMwNmY5OWEzZjA2ZWIxMzZiMWY2NmFlMTgyMzg4MDhkNjNmMjYzYjZkMDAwZTU)
![5161-271-009](/medias/INDWELCLUTCH-EL-ATC-SHFT-300x300.jpg?context=bWFzdGVyfHJvb3R8MjMyNjR8aW1hZ2UvanBlZ3xhR0k1TDJnM01pOHhNRFkyT1RrMk16ZzNNREl6T0M5SlRrUlhSVXhEVEZWVVEwaGZSVXhmUVZSRFgxTklSbFJmTXpBd2VETXdNQzVxY0djfDllNTcyYjE2OGM0ZTc2MWVhOGMwNmY5OWEzZjA2ZWIxMzZiMWY2NmFlMTgyMzg4MDhkNjNmMjYzYjZkMDAwZTU)
WARNER ELECTRIC
WARNER ELECTRIC
5161-271-009
WARNER ELECTRIC WARNER ELECTRIC
Description
5161-271-009 ADVANCED TECHNOLOGY CLUTCH ; ATC-25 7/8 90V
Clutch; Electrical Activation; Straight | Finished Bore; 7/8" Bore; Hollow Bore Input; Hollow Bore Output; Shaft Mount; 90VDC Voltage; Bidirectional Rotation; Static Torque 25Lb-ft
Part #
30188303
BDI #
947784
Details
3238.62
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Clutches-and-Brakes/Electric-Clutches-and-Brakes/5161-271-009/p/947784
Your Price
$ 3,238.62 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111909
Weight / Kilogram
1.891
EAN
0786582039668
Product Group - BDI
C02104
Product Name
Clutch
Activation
Electrical
Bore Profile
Straight | Finished
Input Type
Hollow Bore
Output Type
Hollow Bore
Mounting Method
Shaft
Voltage Rating
90VDC
Direction of Rotation
Bidirectional
Number of Stop Collars
0
Torque
Static Torque 25Lb-ft
Product Type
Friction Disc
Actuation/Return
Coil
Product Series
ATC
Housing Style
Cylindrical
Shaft-Thru/End
Thru
Power Off Status
Disengagement
Power Rating
27.9W
Resistance Ohm
290Ohm
Maximum RPM
3600
Number of Friction Discs
0
Application
Frequent Cycling Conveyors | Textile Machinery | Tensioning | Storage Elevator
Inch - Metric
Inch
Other Features
Rugged | Heavy Duty Bearing | Durable
Category - BDI
Clutches and Brakes
Harmonized Tariff Code
8505.20.00.00
Noun
Clutch
Keyword String
Electrical
Manufacturer URL
https://www.warnerelectric.com
Manufacturer Item Number
5161-271-009
Weight / LBS
8
Long Description
Clutch; Electrical Activation; Straight | Finished Bore; 7/8" Bore; Hollow Bore Input; Hollow Bore Output; Shaft Mount; 90VDC Voltage; Bidirectional Rotation; Static Torque 25Lb-ft
Bore
0.875 Inch | 22.225 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh