https://www.bdiexpress.com/medias/INDWELCLUTCH-EL-ATC-SHFT-300x300.jpg?context=bWFzdGVyfHJvb3R8ODkyM3xpbWFnZS9qcGVnfGFERmtMMmcwWlM4eE1EYzJPRFEwTVRRM05URXdNaTlKVGtSWFJVeERURlZVUTBoZlJVeGZRVlJEWDFOSVJsUmZNekF3ZURNd01DNXFjR2N8NjkyZGZmODJmODg1ZmVmYmFmN2Y1MmQ1ZjQ3MWJjMzc4MmRmYjMzOTUwYzNiNmVkZTRmYTliOWQ0NDU0ZTk5OQ
https://www.bdiexpress.com/medias/INDWELCLUTCH-EL-ATC-SHFT-300x300.jpg?context=bWFzdGVyfHJvb3R8ODkyM3xpbWFnZS9qcGVnfGFERmtMMmcwWlM4eE1EYzJPRFEwTVRRM05URXdNaTlKVGtSWFJVeERURlZVUTBoZlJVeGZRVlJEWDFOSVJsUmZNekF3ZURNd01DNXFjR2N8NjkyZGZmODJmODg1ZmVmYmFmN2Y1MmQ1ZjQ3MWJjMzc4MmRmYjMzOTUwYzNiNmVkZTRmYTliOWQ0NDU0ZTk5OQ
WARNER ELECTRIC
WARNER ELECTRIC
5162-271-003
WARNER ELECTRIC WARNER ELECTRIC
Description
5162-271-003 ADVANCED TECHNOLOGY CLUTCH ; ATC-55 3/4 90V
Clutch; Electrical Activation; Straight | Finished Bore; 3/4" Bore; Hollow Bore Input; Hollow Bore Output; Shaft Mount; 90VDC Voltage; Bidirectional Rotation; Static Torque 55Lb-ft
Part #
30188348
BDI #
947809
Details
5251.16
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Clutches-and-Brakes/Electric-Clutches-and-Brakes/5162-271-003/p/947809
Your Price
$ 5,251.16 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111909
Weight / Kilogram
4
EAN
0786582040176
Product Group - BDI
C02104
Product Name
Clutch
Activation
Electrical
Bore Profile
Straight | Finished
Input Type
Hollow Bore
Output Type
Hollow Bore
Mounting Method
Shaft
Voltage Rating
90VDC
Direction of Rotation
Bidirectional
Number of Stop Collars
0
Torque
Static Torque 55Lb-ft
Product Type
Friction Disc
Actuation/Return
Coil
Product Series
ATC
Housing Style
Cylindrical
Shaft-Thru/End
Thru
Power Off Status
Disengagement
Power Rating
35.2W
Resistance Ohm
230Ohm
Maximum RPM
3600
Number of Friction Discs
0
Application
Frequent Cycling Conveyors | Textile Machinery | Tensioning | Storage Elevator
Inch - Metric
Inch
Other Features
Rugged | Heavy Duty Bearing | Durable
Category - BDI
Clutches and Brakes
Harmonized Tariff Code
8505.20.00.00
Noun
Clutch
Keyword String
Electrical
Manufacturer URL
https://www.warnerelectric.com
Manufacturer Item Number
5162-271-003
Weight / LBS
18
Long Description
Clutch; Electrical Activation; Straight | Finished Bore; 3/4" Bore; Hollow Bore Input; Hollow Bore Output; Shaft Mount; 90VDC Voltage; Bidirectional Rotation; Static Torque 55Lb-ft
Bore
0.75 Inch | 19.05 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

