https://www.bdiexpress.com/medias/INDWELCLUTCH-EL-ATTC-FLG-300x300.jpg?context=bWFzdGVyfHJvb3R8OTg1NXxpbWFnZS9qcGVnfGFESXpMMmd6WlM4eE1EYzJPRFl3T0RJNU5qazVNQzlKVGtSWFJVeERURlZVUTBoZlJVeGZRVlJVUTE5R1RFZGZNekF3ZURNd01DNXFjR2N8OTIzZjRhNjRjMjgxMTUxYTgzODQ5OWUyY2MwMDE2NmNkZjA0NDU5ODNkODhmMThlM2I1MWU4NDNhMTJjNGRhOA
https://www.bdiexpress.com/medias/INDWELCLUTCH-EL-ATTC-FLG-300x300.jpg?context=bWFzdGVyfHJvb3R8OTg1NXxpbWFnZS9qcGVnfGFESXpMMmd6WlM4eE1EYzJPRFl3T0RJNU5qazVNQzlKVGtSWFJVeERURlZVUTBoZlJVeGZRVlJVUTE5R1RFZGZNekF3ZURNd01DNXFjR2N8OTIzZjRhNjRjMjgxMTUxYTgzODQ5OWUyY2MwMDE2NmNkZjA0NDU5ODNkODhmMThlM2I1MWU4NDNhMTJjNGRhOA
WARNER ELECTRIC
WARNER ELECTRIC
5162-271-024
WARNER ELECTRIC WARNER ELECTRIC
Description
5162-271-024 CLUTCH ASSEMBLY ; ATTC-55 1-1/8 24V
Clutch; Electrical Activation; Straight | Finished Bore; 1-1/8" Bore; Hollow Bore Input; Hollow Bore Output; Flange Mounted | Shaft Mount; 24VDC Voltage; Bidirectional Rotation; Static Torque 55Lb-in
Part #
30188359
BDI #
947819
Details
5408.59
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Clutches-and-Brakes/Electric-Clutches-and-Brakes/5162-271-024/p/947819
Your Price
$ 5,408.59 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111909
Weight / Kilogram
4.114
EAN
0786582040282
Product Group - BDI
C02104
Product Name
Clutch
Activation
Electrical
Bore Profile
Straight | Finished
Input Type
Hollow Bore
Output Type
Hollow Bore
Mounting Method
Flange Mounted | Shaft
Voltage Rating
24VDC
Direction of Rotation
Bidirectional
Number of Stop Collars
0
Torque
Static Torque 55Lb-in
Product Type
Friction Disc
Actuation/Return
Coil
Product Series
ATTC
Housing Style
Cylindrical
Shaft-Thru/End
Thru
Power Rating
29.4W
Resistance Ohm
19.6Ohm
Maximum RPM
3600
Number of Friction Discs
0
Inch - Metric
Inch
Other Features
Rugged | Heavy Duty Bearing | Durable
Category - BDI
Clutches and Brakes
Harmonized Tariff Code
8505.20.00.00
Noun
Clutch
Keyword String
Electrical
Manufacturer URL
https://www.warnerelectric.com
Manufacturer Item Number
5162-271-024
Weight / LBS
18
Long Description
Clutch; Electrical Activation; Straight | Finished Bore; 1-1/8" Bore; Hollow Bore Input; Hollow Bore Output; Flange Mounted | Shaft Mount; 24VDC Voltage; Bidirectional Rotation; Static Torque 55Lb-in
Bore
1.125 Inch | 28.575 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

