https://www.bdiexpress.com/medias/INDWELCLUTCH-EL-ATTC-FLG-300x300.jpg?context=bWFzdGVyfHJvb3R8MjUyNzl8aW1hZ2UvanBlZ3xhRE15TDJoak5DOHhNRFkyT1RrMk5ERXpNak00TWk5SlRrUlhSVXhEVEZWVVEwaGZSVXhmUVZSVVExOUdURWRmTXpBd2VETXdNQzVxY0djfGE3NzNlMjMwYjQ3NzY2NTM2MTA5ZTcwZDNlNTE0ZGM3ZTUxZjUyMmMyOTQ2YmY2MWMwZjU5OTAxMGNjODVlNGE
WARNER ELECTRIC
WARNER ELECTRIC
5162-271-026
WARNER ELECTRIC WARNER ELECTRIC
Description
5162-271-026 CLUTCH ASSEMBLY ; ATTC-55 7/8 90V
Electrical Clutch; Straight | Finished; 5/8" Bore; Hollow Bore Input; Hollow Bore Output; Flange Mounted | Shaft Mount; 90VDC Voltage; Bidirectional Rotation; Static Torque 55Lb-ft
Part #
30188360
BDI #
951706
Details
4565.72
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Clutches-and-Brakes/Electric-Clutches-and-Brakes/5162-271-026/p/951706
Your Price
$ 4,565.72 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111500
Weight / Kilogram
4.109
EAN
0786582572455
Product Group - BDI
C02104
Product Name
Clutch
Activation
Electrical
Bore Profile
Straight | Finished
Input Type
Hollow Bore
Output Type
Hollow Bore
Mounting Method
Flange Mounted | Shaft
Voltage Rating
90VDC
Direction of Rotation
Bidirectional
Number of Stop Collars
0
Torque
Static Torque 55Lb-ft
Product Type
Friction Disc
Actuation/Return
Coil
Product Series
ATTC
Housing Style
Cylindrical
Shaft-Thru/End
Thru
Power Rating
35.2W
Resistance Ohm
230Ohm
Maximum RPM
3600
Inch - Metric
Inch
Other Features
Rugged | Heavy Duty Bearing | Durable
Category - BDI
Clutches and Brakes
Harmonized Tariff Code
8505.20.00.00
Noun
Clutch
Keyword String
Electrical
Manufacturer URL
https://www.warnerelectric.com
Weight / LBS
0
Long Description
Electrical Clutch; Straight | Finished; 5/8" Bore; Hollow Bore Input; Hollow Bore Output; Flange Mounted | Shaft Mount; 90VDC Voltage; Bidirectional Rotation; Static Torque 55Lb-ft
Bore
0.625 Inch | 15.875 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh