https://www.bdiexpress.com/medias/INDWELCLUTCH-EL-ATTC-FLG-300x300.jpg?context=bWFzdGVyfHJvb3R8MjUyNzl8aW1hZ2UvanBlZ3xhRE15TDJoak5DOHhNRFkyT1RrMk5ERXpNak00TWk5SlRrUlhSVXhEVEZWVVEwaGZSVXhmUVZSVVExOUdURWRmTXpBd2VETXdNQzVxY0djfGE3NzNlMjMwYjQ3NzY2NTM2MTA5ZTcwZDNlNTE0ZGM3ZTUxZjUyMmMyOTQ2YmY2MWMwZjU5OTAxMGNjODVlNGE
WARNER ELECTRIC
WARNER ELECTRIC
5163-271-027
WARNER ELECTRIC WARNER ELECTRIC
Description
5163-271-027 CLUTCH ASSEMBLY ; ATTC-115 1-3/8 90
Clutch; Electrical Activation; Straight | Finished Bore; 1-3/8" Bore; Hollow Bore Input; Hollow Bore Output; Flange Mounted | Shaft Mount; 90VDC Voltage; Bidirectional Rotation; Static Torque 115Lb-in
Part #
30211841
BDI #
947844
Details
5309.76
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Clutches-and-Brakes/Electric-Clutches-and-Brakes/5163-271-027/p/947844
Your Price
$ 5,309.76 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111909
Weight / Kilogram
5.352
EAN
0786582040589
Product Group - BDI
C02104
Product Name
Clutch
Activation
Electrical
Bore Profile
Straight | Finished
Input Type
Hollow Bore
Output Type
Hollow Bore
Mounting Method
Flange Mounted | Shaft
Voltage Rating
90VDC
Direction of Rotation
Bidirectional
Number of Stop Collars
0
Torque
Static Torque 115Lb-in
Product Type
Friction Disc
Actuation/Return
Coil
Product Series
ATTC
Housing Style
Cylindrical
Shaft-Thru/End
Thru
Power Rating
34.9W
Resistance Ohm
16.5Ohm
Maximum RPM
3600
Number of Friction Discs
0
Inch - Metric
Inch
Other Features
Rugged | Heavy Duty Bearing | Durable
Category - BDI
Clutches and Brakes
Harmonized Tariff Code
8505.20.00.00
Noun
Clutch
Keyword String
Electrical
Manufacturer URL
https://www.warnerelectric.com
Manufacturer Item Number
5163-271-027
Weight / LBS
28
Long Description
Clutch; Electrical Activation; Straight | Finished Bore; 1-3/8" Bore; Hollow Bore Input; Hollow Bore Output; Flange Mounted | Shaft Mount; 90VDC Voltage; Bidirectional Rotation; Static Torque 115Lb-in
Bore
1.375 Inch | 34.925 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh