https://www.bdiexpress.com/medias/INDWELBRAKEX-EL-ATTB-FLG-300x300.jpg?context=bWFzdGVyfHJvb3R8MTkyOTl8aW1hZ2UvanBlZ3xhRGt3TDJoa09DOHhNRFkyT1RrMk5EY3lNakl3Tmk5SlRrUlhSVXhDVWtGTFJWaGZSVXhmUVZSVVFsOUdURWRmTXpBd2VETXdNQzVxY0djfDI0ZTg3OTkwMjZkYTkyMmE3NWE1YzVlYmRlZmU0NzUzNTBjYWUxOGZkNDdhNDZjNWM2YWMwNzJjMWViZTk5MDI
https://www.bdiexpress.com/medias/INDWELBRAKEX-EL-ATTB-FLG-300x300.jpg?context=bWFzdGVyfHJvb3R8MTkyOTl8aW1hZ2UvanBlZ3xhRGt3TDJoa09DOHhNRFkyT1RrMk5EY3lNakl3Tmk5SlRrUlhSVXhDVWtGTFJWaGZSVXhmUVZSVVFsOUdURWRmTXpBd2VETXdNQzVxY0djfDI0ZTg3OTkwMjZkYTkyMmE3NWE1YzVlYmRlZmU0NzUzNTBjYWUxOGZkNDdhNDZjNWM2YWMwNzJjMWViZTk5MDI
WARNER ELECTRIC
WARNER ELECTRIC
5192-10
WARNER ELECTRIC WARNER ELECTRIC
Description
5192-10 ELECTRIC BRAKE AND CLUTCH ; FOR ATTB-55-3/4 90V
Electrical Braking System; Straight | Finished; 3/4" Bore; Hollow Bore Input; Hollow Bore Output; Flange Mounted | Shaft Mount; 90VDC Voltage; Bidirectional Rotation; Static Torque 55Lb-in
Part #
30188464
BDI #
954249
Details
5167.05
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Clutches-and-Brakes/Electric-Clutches-and-Brakes/5192-10/p/954249
Your Price
$ 5,167.05 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
23153100
Weight / Kilogram
1.842
EAN
0786582768162
Product Group - BDI
C02104
Product Name
Brake
Activation
Electrical
Bore Profile
Straight | Finished
Input Type
Hollow Bore
Output Type
Hollow Bore
Mounting Method
Flange Mounted | Shaft
Voltage Rating
90VDC
Direction of Rotation
Bidirectional
Number of Stop Collars
0
Torque
Static Torque 55Lb-in
Product Type
Friction Disc
Motion Type
Stopping
Actuation/Return
Coil
Product Series
ATTB
Housing Style
Cylindrical
Shaft-Thru/End
Thru
Power Rating
35.2W
Resistance Ohm
230Ohm
Maximum RPM
3600
Inch - Metric
Inch
Other Features
Rugged | Heavy Duty Bearing | Durable
Category - BDI
Clutches and Brakes
Harmonized Tariff Code
8505.20.00.00
Noun
Braking System
Keyword String
Electrical
Manufacturer URL
https://www.warnerelectric.com
Weight / LBS
0
Long Description
Electrical Braking System; Straight | Finished; 3/4" Bore; Hollow Bore Input; Hollow Bore Output; Flange Mounted | Shaft Mount; 90VDC Voltage; Bidirectional Rotation; Static Torque 55Lb-in
Bore
0.75 Inch | 19.05 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

