https://www.bdiexpress.com/medias/INDWELBRAKEX-EL-ATB-SHFT-300x300.jpg?context=bWFzdGVyfHJvb3R8MTkyOTl8aW1hZ2UvanBlZ3xhRFJrTDJoa1ppOHhNRFkyT1RrMk5Ea3hPRGd4TkM5SlRrUlhSVXhDVWtGTFJWaGZSVXhmUVZSQ1gxTklSbFJmTXpBd2VETXdNQzVxY0djfDUxM2FmYWJmNDcwZmNlYzdmMzVlMDU2YTI3NTk3NTgzYTEyZmEyYjQwOGMxZWFiYjk4YTA2ZjI3MDM2NTBmYTI
WARNER ELECTRIC
WARNER ELECTRIC
5192-170-012
WARNER ELECTRIC WARNER ELECTRIC
Description
5192-170-012 BRAKE ASSEMBLY ; 24V 1 BORE ATB5
Electrical Braking System; Straight | Finished; 1" Bore; Hollow Bore Input; Hollow Bore Output; Shaft Mount; 24VDC Voltage; Bidirectional Rotation; Static Torque 55Lb-ft
Part #
30188479
BDI #
947908
Details
3968.16
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Clutches-and-Brakes/Electric-Clutches-and-Brakes/5192-170-012/p/947908
Your Price
$ 3,968.16 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111500
Weight / Kilogram
1.839
EAN
0786582041807
Product Group - BDI
C02104
Product Name
Brake
Activation
Electrical
Bore Profile
Straight | Finished
Input Type
Hollow Bore
Output Type
Hollow Bore
Mounting Method
Shaft
Voltage Rating
24VDC
Direction of Rotation
Bidirectional
Number of Stop Collars
0
Torque
Static Torque 55Lb-ft
Product Type
Friction Disc
Motion Type
Stopping
Actuation/Return
Coil
Product Series
ATB
Housing Style
Cylindrical
Shaft-Thru/End
Thru
Power Off Status
Disengagement
Power Rating
29.3W
Resistance Ohm
19.6Ohm
Maximum RPM
3600
Application
Frequent Cycling Conveyors | Textile Machinery | Tensioning | Storage Elevator
Inch - Metric
Inch
Other Features
Rugged | Heavy Duty Bearing | Durable
Category - BDI
Clutches and Brakes
Harmonized Tariff Code
8505.20.00.00
Noun
Braking System
Keyword String
Electrical
Manufacturer URL
https://www.warnerelectric.com
Weight / LBS
0
Long Description
Electrical Braking System; Straight | Finished; 1" Bore; Hollow Bore Input; Hollow Bore Output; Shaft Mount; 24VDC Voltage; Bidirectional Rotation; Static Torque 55Lb-ft
Bore
1 Inch | 25.4 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh