https://www.bdiexpress.com/medias/INDWELCLUBRK-EL-EP-FT-300x300.jpg?context=bWFzdGVyfHJvb3R8MTM5MzB8aW1hZ2UvanBlZ3xhRE0yTDJoa01pOHhNRFkyT1RrMk5URXhOVFF5TWk5SlRrUlhSVXhEVEZWQ1VrdGZSVXhmUlZCZlJsUmZNekF3ZURNd01DNXFjR2N8MWNkMDEzODEzNjhkZDA1MmQ5ZWFiODE1MTJmOTYwOTRmNWY3ZmRlZjdmYzMyMDg4MmJiM2E5ZTUwZDU4ZmJhYw
https://www.bdiexpress.com/medias/INDWELCLUBRK-EL-EP-FT-300x300.jpg?context=bWFzdGVyfHJvb3R8MTM5MzB8aW1hZ2UvanBlZ3xhRE0yTDJoa01pOHhNRFkyT1RrMk5URXhOVFF5TWk5SlRrUlhSVXhEVEZWQ1VrdGZSVXhmUlZCZlJsUmZNekF3ZURNd01DNXFjR2N8MWNkMDEzODEzNjhkZDA1MmQ5ZWFiODE1MTJmOTYwOTRmNWY3ZmRlZjdmYzMyMDg4MmJiM2E5ZTUwZDU4ZmJhYw
WARNER ELECTRIC
WARNER ELECTRIC
5234-273-012
WARNER ELECTRIC WARNER ELECTRIC
Description
5234-273-012 CLUTCH BRAKE ASSEMBLY ; ELECTRO PACK EP-1525 90V HT
Clutch and Brake; Electrical Activation; Straight | Finished Bore; 2-3/8" Bore; Shaft Input; Shaft Output; Foot Mounted | Shaft Mount; 90VDC Voltage; Bidirectional Rotation; Static Torque Clutch-1350Lb-ft | Brake-700Lb-ft
Part #
30188763
BDI #
948160
Details
36666.86
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Clutches-and-Brakes/Electric-Clutches-and-Brakes/5234-273-012/p/948160
Your Price
$ 36,666.86 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26112104
Weight / Kilogram
292.567
EAN
0786582054272
Product Group - BDI
C02104
Product Name
Clutch and Brake
Activation
Electrical
Bore Profile
Straight | Finished
Input Type
Shaft
Output Type
Shaft
Mounting Method
Foot Mounted | Shaft
Voltage Rating
90VDC
Direction of Rotation
Bidirectional
Number of Stop Collars
0
Torque
Static Torque Clutch-1350Lb-ft | Brake-700Lb-ft
Product Type
Friction Facing
Actuation/Return
Electromagnetic
Product Series
EP
Housing Style
Cylindrical
Shaft-Thru/End
Thru
Power Rating
40HP at 1800RPM
Maximum RPM
1800
Number of Friction Discs
0
Application
Forming | Filling | Sealing | Mail Processing | Document Handling
Inch - Metric
Inch
Other Features
Self-Adjusting | Rugged | CSA Certified
Category - BDI
Clutches and Brakes
Harmonized Tariff Code
8505.20.00.00
Noun
Assembly
Keyword String
Braking Clutch
Manufacturer URL
https://www.warnerelectric.com
Manufacturer Item Number
5234-273-012
Weight / LBS
656
Long Description
Clutch and Brake; Electrical Activation; Straight | Finished Bore; 2-3/8" Bore; Shaft Input; Shaft Output; Foot Mounted | Shaft Mount; 90VDC Voltage; Bidirectional Rotation; Static Torque Clutch-1350Lb-ft | Brake-700Lb-ft
Bore
2.375 Inch | 60.325 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

