https://www.bdiexpress.com/medias/INDWELCLUTCH-EL-EC650-SHFT-300x300.jpg?context=bWFzdGVyfHJvb3R8MTkyNzZ8aW1hZ2UvanBlZ3xhRFkxTDJoallpOHhNRFkyT1RrMk5UTXhNakF6TUM5SlRrUlhSVXhEVEZWVVEwaGZSVXhmUlVNMk5UQmZVMGhHVkY4ek1EQjRNekF3TG1wd1p3fDIzNDc5YjUzYzhiOWJmYmE4MzFhYjM0ZGUyZWRhNTIzM2Y2OGQ3YWZlM2JlOGNmMDVkOTFiZWQyZTI0OThmOWQ
https://www.bdiexpress.com/medias/INDWELCLUTCH-EL-EC650-SHFT-300x300.jpg?context=bWFzdGVyfHJvb3R8MTkyNzZ8aW1hZ2UvanBlZ3xhRFkxTDJoallpOHhNRFkyT1RrMk5UTXhNakF6TUM5SlRrUlhSVXhEVEZWVVEwaGZSVXhmUlVNMk5UQmZVMGhHVkY4ek1EQjRNekF3TG1wd1p3fDIzNDc5YjUzYzhiOWJmYmE4MzFhYjM0ZGUyZWRhNTIzM2Y2OGQ3YWZlM2JlOGNmMDVkOTFiZWQyZTI0OThmOWQ
WARNER ELECTRIC
WARNER ELECTRIC
5281-271-014
WARNER ELECTRIC WARNER ELECTRIC
Description
5281-271-014 CLUTCH ; EC-650 24V 24MM
Electrical Clutch; Straight | Finished; 24MM Bore; Hollow Bore Input; Hollow Bore Output; Shaft Mount; 24VDC Voltage; Bidirectional Rotation; Static Torque 95Lb-ft
Part #
30188906
BDI #
948200
Details
7085.89
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Clutches-and-Brakes/Electric-Clutches-and-Brakes/5281-271-014/p/948200
Your Price
$ 7,085.89 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111500
Weight / Kilogram
6.777
EAN
0786582055514
Product Group - BDI
C02104
Product Name
Clutch
Activation
Electrical
Bore Profile
Straight | Finished
Input Type
Hollow Bore
Output Type
Hollow Bore
Mounting Method
Shaft
Voltage Rating
24VDC
Direction of Rotation
Bidirectional
Number of Stop Collars
0
Torque
Static Torque 95Lb-ft
Product Type
Armature Disc
Actuation/Return
Electromagnetic
Product Series
EC
Housing Style
Cylindrical
Shaft-Thru/End
Thru
Power Rating
33W
Resistance Ohm
17.7Ohm
Maximum RPM
3600
Application
Frequent Cycling Conveyors | Textile Machinery | Tensioning | Storage Elevator
Inch - Metric
Metric
Other Features
Pre-Assembled | Two Speed Drive | Automatically Adjusts for Wear | UL and CSA Certified
Category - BDI
Clutches and Brakes
Harmonized Tariff Code
8505.20.00.00
Noun
Clutch
Keyword String
Electrical
Manufacturer URL
https://www.warnerelectric.com
Weight / LBS
18
Long Description
Electrical Clutch; Straight | Finished; 24MM Bore; Hollow Bore Input; Hollow Bore Output; Shaft Mount; 24VDC Voltage; Bidirectional Rotation; Static Torque 95Lb-ft
Bore
0.945 Inch | 24 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


