https://www.bdiexpress.com/medias/INDWELCLUTCH-EL-EC825-SHFT-300x300.jpg?context=bWFzdGVyfHJvb3R8MTkyNzZ8aW1hZ2UvanBlZ3xhRE5sTDJoak5DOHhNRFkyT1RrMk5UVTBNVFF3Tmk5SlRrUlhSVXhEVEZWVVEwaGZSVXhmUlVNNE1qVmZVMGhHVkY4ek1EQjRNekF3TG1wd1p3fDI1ZTkzNzQwZTI4ZGU3NmRiOWZkYzAyMTNmNTU4ZWYxZTQ1MTI2YzVhOGE0OTgwZjAwZDk4NzA5OWZlNjJhNDU
WARNER ELECTRIC
WARNER ELECTRIC
5282-271-002
WARNER ELECTRIC WARNER ELECTRIC
Description
5282-271-002 CLUTCH ; EC-825 6V 1-1/8"
Electrical Clutch; Straight | Finished; 1-1/8" Bore; Hollow Bore Input; Hollow Bore Output; Shaft Mount; 6VDC Voltage; Bidirectional Rotation; Static Torque 125Lb-ft
Part #
30211011
BDI #
948214
Details
8916.82
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Clutches-and-Brakes/Electric-Clutches-and-Brakes/5282-271-002/p/948214
Your Price
$ 8,916.82 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111500
Weight / Kilogram
3.438
EAN
0786582055699
Product Group - BDI
C02104
Product Name
Clutch
Activation
Electrical
Bore Profile
Straight | Finished
Input Type
Hollow Bore
Output Type
Hollow Bore
Mounting Method
Shaft
Voltage Rating
6VDC
Direction of Rotation
Bidirectional
Number of Stop Collars
0
Torque
Static Torque 125Lb-ft
Product Type
Armature Disc
Actuation/Return
Electromagnetic
Product Series
EC
Housing Style
Cylindrical
Shaft-Thru/End
Thru
Power Rating
33W
Resistance Ohm
1.098Ohm
Maximum RPM
3600
Application
Frequent Cycling Conveyors | Textile Machinery | Tensioning | Storage Elevator
Inch - Metric
Inch
Other Features
Pre-Assembled | Two Speed Drive | Automatically Adjusts for Wear | UL and CSA Certified
Category - BDI
Clutches and Brakes
Harmonized Tariff Code
8505.20.00.00
Noun
Clutch
Keyword String
Electrical
Manufacturer URL
https://www.warnerelectric.com
Weight / LBS
28
Long Description
Electrical Clutch; Straight | Finished; 1-1/8" Bore; Hollow Bore Input; Hollow Bore Output; Shaft Mount; 6VDC Voltage; Bidirectional Rotation; Static Torque 125Lb-ft
Bore
1.125 Inch | 28.575 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh