https://www.bdiexpress.com/medias/INDWELCLUTCH-EC1000-SHFT-300x300.jpg?context=bWFzdGVyfHJvb3R8MTkyNzZ8aW1hZ2UvanBlZ3xhRGRtTDJoak1DOHhNRFkyT1RrMk5UWTNNalEzT0M5SlRrUlhSVXhEVEZWVVEwaGZSVU14TURBd1gxTklSbFJmTXpBd2VETXdNQzVxY0djfDcwY2QwMjEwM2RjNmU3NDEyZDcxY2I1ZDQxMWIyYTJiOGZiMDg2ZTkyMTRhOTY3OTlkNmJmYWE1OGIwZjEzZjk
https://www.bdiexpress.com/medias/INDWELCLUTCH-EC1000-SHFT-300x300.jpg?context=bWFzdGVyfHJvb3R8MTkyNzZ8aW1hZ2UvanBlZ3xhRGRtTDJoak1DOHhNRFkyT1RrMk5UWTNNalEzT0M5SlRrUlhSVXhEVEZWVVEwaGZSVU14TURBd1gxTklSbFJmTXpBd2VETXdNQzVxY0djfDcwY2QwMjEwM2RjNmU3NDEyZDcxY2I1ZDQxMWIyYTJiOGZiMDg2ZTkyMTRhOTY3OTlkNmJmYWE1OGIwZjEzZjk
WARNER ELECTRIC
WARNER ELECTRIC
5283-271-014
WARNER ELECTRIC WARNER ELECTRIC
Description
5283-271-014 CLUTCH ASSEMBLY ; 90V 40MM
Electrical Clutch; Straight | Finished; 40MM Bore; Hollow Bore Input; Hollow Bore Output; Shaft Mount; 90VDC Voltage; Bidirectional Rotation; Static Torque 240Lb-ft
Part #
30405451
BDI #
22118584
Details
12639.65
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Clutches-and-Brakes/Electric-Clutches-and-Brakes/5283-271-014/p/22118584
Your Price
$ 12,639.65 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111909
Weight / Kilogram
9999
EAN
0889208968981
Product Group - BDI
C02104
Product Name
Clutch
Activation
Electrical
Bore Profile
Straight | Finished
Input Type
Hollow Bore
Output Type
Hollow Bore
Mounting Method
Shaft
Voltage Rating
90VDC
Direction of Rotation
Bidirectional
Number of Stop Collars
0
Torque
Static Torque 240Lb-ft
Product Type
Armature Disc
Actuation/Return
Electromagnetic
Product Series
EC
Housing Style
Cylindrical
Shaft-Thru/End
Thru
Power Rating
33W
Resistance Ohm
248.7Ohm
Maximum RPM
2000
Application
Frequent Cycling Conveyors | Textile Machinery | Tensioning | Storage Elevator
Inch - Metric
Metric
Other Features
Pre-Assembled | Two Speed Drive | Automatically Adjusts for Wear | UL and CSA Certified
Category - BDI
Clutches and Brakes
Harmonized Tariff Code
8505.20.00.00
Noun
Clutch
Keyword String
Electrical
Manufacturer URL
https://www.warnerelectric.com
Weight / LBS
41
Long Description
Electrical Clutch; Straight | Finished; 40MM Bore; Hollow Bore Input; Hollow Bore Output; Shaft Mount; 90VDC Voltage; Bidirectional Rotation; Static Torque 240Lb-ft
Bore
1.575 Inch | 40 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

