https://www.bdiexpress.com/medias/INDWELCLUBRK-EL-EM-FBC-CFACE-300x300.jpg?context=bWFzdGVyfHJvb3R8MjY5Njd8aW1hZ2UvanBlZ3xhR0k1TDJnMVl5OHhNRFkyT1Rrek56WXlNekEzTUM5SlRrUlhSVXhEVEZWQ1VrdGZSVXhmUlUxZlJrSkRYME5HUVVORlh6TXdNSGd6TURBdWFuQm58MmUxMDBlZTYzY2RhMzFiNjY0N2NlNzdiY2JmZDYzZjIwMGMxM2M1OTM5NTc1OGM5MjIxN2I3OWQxMTUxMTY0Zg
https://www.bdiexpress.com/medias/INDWELCLUBRK-EL-EM-FBC-CFACE-300x300.jpg?context=bWFzdGVyfHJvb3R8MjY5Njd8aW1hZ2UvanBlZ3xhR0k1TDJnMVl5OHhNRFkyT1Rrek56WXlNekEzTUM5SlRrUlhSVXhEVEZWQ1VrdGZSVXhmUlUxZlJrSkRYME5HUVVORlh6TXdNSGd6TURBdWFuQm58MmUxMDBlZTYzY2RhMzFiNjY0N2NlNzdiY2JmZDYzZjIwMGMxM2M1OTM5NTc1OGM5MjIxN2I3OWQxMTUxMTY0Zg
WARNER ELECTRIC
WARNER ELECTRIC
5370-169-233
WARNER ELECTRIC WARNER ELECTRIC
Description
5370-169-233 BRAKE ASSEMBLY ; EM-50-20 FBC 24V GEN2
Braking Clutch Assembly; Straight | Finished; 5/8" Bore; Hollow Bore Input; Shaft Output; C-Face | Shaft Mount; 24VDC Voltage; Bidirectional Rotation; Static Torque Clutch 16Lb-ft | Brake 10.5Lb-ft
Part #
30189294
BDI #
955282
Details
2652.06
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Clutches-and-Brakes/Electric-Clutches-and-Brakes/5370-169-233/p/955282
Your Price
$ 2,652.06 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
Weight / Kilogram
4.168
EAN
0786582961358
Product Group - BDI
C02104
Product Name
Clutch and Brake
Activation
Electrical
Bore Profile
Straight | Finished
Input Type
Hollow Bore
Output Type
Shaft
Mounting Method
C-Face | Shaft
Voltage Rating
24VDC
Direction of Rotation
Bidirectional
Number of Stop Collars
0
Torque
Static Torque Clutch 16Lb-ft | Brake 10.5Lb-ft
Product Type
Friction Facing
Motion Type
Starting | Stopping
Actuation/Return
Coil
Product Series
EM-FBC
Housing Style
Cylindrical
Shaft-Thru/End
Thru
Mounting Frame Profile
NEMA
Mounting Frame Size
56C | 48Y
Power Off Status
Engagement
Maximum RPM
3600
Lead Wire Position
External
Inch - Metric
Inch
Other Features
Rugged | Finned Design | Electrically Released | Single Arm | UL and CSA Certified
Category - BDI
Clutches and Brakes
Harmonized Tariff Code
8505.20.00.00
Noun
Assembly
Keyword String
Braking Clutch
Manufacturer URL
https://www.warnerelectric.com
Weight / LBS
0
Long Description
Braking Clutch Assembly; Straight | Finished; 5/8" Bore; Hollow Bore Input; Shaft Output; C-Face | Shaft Mount; 24VDC Voltage; Bidirectional Rotation; Static Torque Clutch 16Lb-ft | Brake 10.5Lb-ft
Bore
0.625 Inch | 15.875 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

