https://www.bdiexpress.com/medias/INDWELBRAKEX-EL-EMMBFB-CFACE-300x300.jpg?context=bWFzdGVyfHJvb3R8MjU5NzV8aW1hZ2UvanBlZ3xhRGt4TDJnMU5pOHhNRFkyT1RrMk5qWTRPREk0Tmk5SlRrUlhSVXhDVWtGTFJWaGZSVXhmUlUxTlFrWkNYME5HUVVORlh6TXdNSGd6TURBdWFuQm58YzIxZTQxYzdkMTJjZGUyZmUyNmRhNjVkMzYxYmU0YTdkMWNmYTZhZTA2MTgwZDgxZDkzMjMwNmMyOGE4Njc0Yg
https://www.bdiexpress.com/medias/INDWELBRAKEX-EL-EMMBFB-CFACE-300x300.jpg?context=bWFzdGVyfHJvb3R8MjU5NzV8aW1hZ2UvanBlZ3xhRGt4TDJnMU5pOHhNRFkyT1RrMk5qWTRPREk0Tmk5SlRrUlhSVXhDVWtGTFJWaGZSVXhmUlUxTlFrWkNYME5HUVVORlh6TXdNSGd6TURBdWFuQm58YzIxZTQxYzdkMTJjZGUyZmUyNmRhNjVkMzYxYmU0YTdkMWNmYTZhZTA2MTgwZDgxZDkzMjMwNmMyOGE4Njc0Yg
WARNER ELECTRIC
WARNER ELECTRIC
5370-169-265
WARNER ELECTRIC WARNER ELECTRIC
Description
5370-169-265 BRAKE ASSEMBLY ; EUM-180-20MBFB-LK90 GEN2
Electrical Braking System; Straight | Finished; 7/8" Bore; Hollow Bore Input; Shaft Output; C-Face | Shaft Mount; 90VDC Voltage; Bidirectional Rotation; Static Torque 21Lb-ft
Part #
30189309
BDI #
955299
Details
3515.56
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Clutches-and-Brakes/Electric-Clutches-and-Brakes/5370-169-265/p/955299
Your Price
$ 3,515.56 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111500
Weight / Kilogram
4.899
EAN
0786582961525
Product Group - BDI
C02104
Product Name
Brake
Activation
Electrical
Bore Profile
Straight | Finished
Input Type
Hollow Bore
Output Type
Shaft
Mounting Method
C-Face | Shaft
Voltage Rating
90VDC
Direction of Rotation
Bidirectional
Number of Stop Collars
0
Torque
Static Torque 21Lb-ft
Product Type
Friction Facing
Motion Type
Stopping | Holding
Actuation/Return
Coil
Product Series
EUM-MBFB
Housing Style
Cylindrical
Shaft-Thru/End
Thru
Mounting Frame Profile
NEMA
Mounting Frame Size
182C | 143TC | 184C | 145TC
Enclosure
TE
Power Off Status
Engagement
Maximum RPM
3600
Lead Wire Position
External
Inch - Metric
Inch
Other Features
Finned Design | Single Conduit | UL and CSA Certified
Category - BDI
Clutches and Brakes
Harmonized Tariff Code
8505.20.00.00
Noun
Braking System
Keyword String
Electrical
Manufacturer URL
https://www.warnerelectric.com
Weight / LBS
0
Long Description
Electrical Braking System; Straight | Finished; 7/8" Bore; Hollow Bore Input; Shaft Output; C-Face | Shaft Mount; 90VDC Voltage; Bidirectional Rotation; Static Torque 21Lb-ft
Bore
0.875 Inch | 22.225 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

