https://www.bdiexpress.com/medias/INDWELBRAKEX-EL-EM-FBB-CFACE-300x300.jpg?context=bWFzdGVyfHJvb3R8Mjk2Mzd8aW1hZ2UvanBlZ3xhRE5tTDJnM01TOHhNRFkyT1Rrek1qVXhNVEkyTWk5SlRrUlhSVXhDVWtGTFJWaGZSVXhmUlUxZlJrSkNYME5HUVVORlh6TXdNSGd6TURBdWFuQm58MTRhODFkYjQxMWU1MTkzMWJmYWRlNTY1MTkxZjQ1YmI3OTlhZDE4NDY5ZWUwNzExMWYzZDc3NTE0MzhkMjljNg
WARNER ELECTRIC
WARNER ELECTRIC
5370-169-284
WARNER ELECTRIC WARNER ELECTRIC
Description
5370-169-284 BRAKE ASSEMBLY ; EM-100-20FBB 90V GEN2
Electrical Braking System; Straight | Finished; 5/8" Bore; Hollow Bore Input; Shaft Output; C-Face | Shaft Mount; 90VDC Voltage; Bidirectional Rotation; Static Torque 21Lb-ft
Part #
30189321
BDI #
956453
Details
2689.32
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Clutches-and-Brakes/Electric-Clutches-and-Brakes/5370-169-284/p/956453
Your Price
$ 2,689.32 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111500
Weight / Kilogram
4.621
EAN
0786582990563
Product Group - BDI
C02104
Product Name
Brake
Activation
Electrical
Bore Profile
Straight | Finished
Input Type
Hollow Bore
Output Type
Shaft
Mounting Method
C-Face | Shaft
Voltage Rating
90VDC
Direction of Rotation
Bidirectional
Number of Stop Collars
0
Torque
Static Torque 21Lb-ft
Product Type
Friction Facing
Motion Type
Stopping
Actuation/Return
Coil
Product Series
EM-FBB
Housing Style
Cylindrical
Shaft-Thru/End
Thru
Mounting Frame Profile
NEMA
Mounting Frame Size
56C | 48Y
Power Off Status
Engagement
Maximum RPM
3600
Lead Wire Position
External
Inch - Metric
Inch
Other Features
Rugged | Finned Design | Electrically Released | Single Arm | UL and CSA Certified
Category - BDI
Clutches and Brakes
Harmonized Tariff Code
8505.20.00.00
Noun
Braking System
Keyword String
Electrical
Manufacturer URL
https://www.warnerelectric.com
Weight / LBS
0
Long Description
Electrical Braking System; Straight | Finished; 5/8" Bore; Hollow Bore Input; Shaft Output; C-Face | Shaft Mount; 90VDC Voltage; Bidirectional Rotation; Static Torque 21Lb-ft
Bore
0.625 Inch | 15.875 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh