https://www.bdiexpress.com/medias/INDWELCLUTCH-EL-EM30-CFACE-300x300.jpg?context=bWFzdGVyfHJvb3R8MjgyNTB8aW1hZ2UvanBlZ3xhRE15TDJoa01DOHhNRFkyT1Rrek5qTTNOemc0Tmk5SlRrUlhSVXhEVEZWVVEwaGZSVXhmUlUwek1GOURSa0ZEUlY4ek1EQjRNekF3TG1wd1p3fDRmZTg2NTdhMmIzZmZhODIzNjliM2ZmNDZiMGE0ZmU1OTVhOGEwODMwMWYwMjU4MmM4MGViODZiOTJmOTExMzM
WARNER ELECTRIC
WARNER ELECTRIC
5370-270-218
WARNER ELECTRIC WARNER ELECTRIC
Description
5370-270-218 CLUTCH AND BRAKE ; EM-50-30 24V
Electrical Clutch; Straight | Finished; 5/8" Bore; Shaft Input; Hollow Bore Output; C-Face | Shaft Mount; 24VDC Voltage; Bidirectional Rotation; Static Torque 16Lb-ft
Part #
30189368
BDI #
955264
Details
1472.64
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Clutches-and-Brakes/Electric-Clutches-and-Brakes/5370-270-218/p/955264
Your Price
$ 1,472.64 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111500
Weight / Kilogram
4.763
EAN
0786582961105
Product Group - BDI
C02104
Product Name
Clutch
Activation
Electrical
Bore Profile
Straight | Finished
Input Type
Shaft
Output Type
Hollow Bore
Mounting Method
C-Face | Shaft
Voltage Rating
24VDC
Direction of Rotation
Bidirectional
Number of Stop Collars
0
Torque
Static Torque 16Lb-ft
Product Type
Friction Facing
Motion Type
Starting
Actuation/Return
Coil
Product Series
EM
Housing Style
Cylindrical
Shaft-Thru/End
Thru
Mounting Frame Profile
NEMA
Mounting Frame Size
56C | 48Y
Power Off Status
Disengagement
Power Rating
19W
Resistance Ohm
31.8Ohm
Maximum RPM
3600
Lead Wire Position
External
Application
Auger Filler | Food Processing | Sheet Cutter | Food Handling
Inch - Metric
Inch
Other Features
Heavy Duty | Rugged | Finned Design | Single Arm | UL and CSA Certified
Category - BDI
Clutches and Brakes
Harmonized Tariff Code
8505.20.00.00
Noun
Clutch
Keyword String
Electrical
Manufacturer URL
https://www.warnerelectric.com
Weight / LBS
0
Long Description
Electrical Clutch; Straight | Finished; 5/8" Bore; Shaft Input; Hollow Bore Output; C-Face | Shaft Mount; 24VDC Voltage; Bidirectional Rotation; Static Torque 16Lb-ft
Bore
0.625 Inch | 15.875 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh