https://www.bdiexpress.com/medias/INDWELCLUTCH-EL-UM100-DBLCFACE-300x300.jpg?context=bWFzdGVyfHJvb3R8Mjk5MDF8aW1hZ2UvanBlZ3xhR0ZsTDJoalppOHhNRFkyT1Rrek5UWXlOREl5TWk5SlRrUlhSVXhEVEZWVVEwaGZSVXhmVlUweE1EQmZSRUpNUTBaQlEwVmZNekF3ZURNd01DNXFjR2N8YWZmOWZjZmMzOTAzM2RkNmZiNjdkMDRmMjk1ZmI1NWQ3ZGZiNTZmZjE1MTdhNDA1YTQ3YzkzMGRmMjdiNGI4MQ
https://www.bdiexpress.com/medias/INDWELCLUTCH-EL-UM100-DBLCFACE-300x300.jpg?context=bWFzdGVyfHJvb3R8Mjk5MDF8aW1hZ2UvanBlZ3xhR0ZsTDJoalppOHhNRFkyT1Rrek5UWXlOREl5TWk5SlRrUlhSVXhEVEZWVVEwaGZSVXhmVlUweE1EQmZSRUpNUTBaQlEwVmZNekF3ZURNd01DNXFjR2N8YWZmOWZjZmMzOTAzM2RkNmZiNjdkMDRmMjk1ZmI1NWQ3ZGZiNTZmZjE1MTdhNDA1YTQ3YzkzMGRmMjdiNGI4MQ
WARNER ELECTRIC
WARNER ELECTRIC
5370-271-229
WARNER ELECTRIC WARNER ELECTRIC
Description
5370-271-229 CLUTCH AND BRAKE ; UM-180-3040 90V GEN2
Electrical Clutch; Straight | Finished; 7/8" Bore; Shaft Input; Shaft Output; Double C-Face | Shaft Mount; 90VDC Voltage; Bidirectional Rotation; Static Torque 30Lb-ft
Part #
30189386
BDI #
955222
Details
4205.03
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Clutches-and-Brakes/Electric-Clutches-and-Brakes/5370-271-229/p/955222
Your Price
$ 4,205.03 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
23153100
Weight / Kilogram
9.422
EAN
0786582959836
Product Group - BDI
C02104
Product Name
Clutch
Activation
Electrical
Bore Profile
Straight | Finished
Input Type
Shaft
Output Type
Shaft
Mounting Method
Double C-Face | Shaft
Voltage Rating
90VDC
Direction of Rotation
Bidirectional
Number of Stop Collars
0
Torque
Static Torque 30Lb-ft
Product Type
Friction Facing
Motion Type
Starting
Actuation/Return
Coil
Tradename
SMOOTH-START
Product Series
UM
Housing Style
Cylindrical
Shaft-Thru/End
Thru
Mounting Frame Profile
NEMA
Mounting Frame Size
182C | 143TC | 184C | 145TC
Power Off Status
Disengagement
Power Rating
21W
Resistance Ohm
392Ohm
Maximum RPM
3600
Lead Wire Position
External
Application
Auger Filler | Food Processing | Sheet Cutter
Inch - Metric
Inch
Other Features
Finned Design | Single Conduit | CSA Certified
Category - BDI
Clutches and Brakes
Harmonized Tariff Code
8505.20.00.00
Noun
Clutch
Keyword String
Electrical
Manufacturer URL
https://www.warnerelectric.com
Weight / LBS
0
Long Description
Electrical Clutch; Straight | Finished; 7/8" Bore; Shaft Input; Shaft Output; Double C-Face | Shaft Mount; 90VDC Voltage; Bidirectional Rotation; Static Torque 30Lb-ft
Bore
0.875 Inch | 22.225 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

